Add More Items
View All Quick Selects
Below you can add an image for '092644620256' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5144020 Is A 2-1/2 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
Total Availability: In Stock
Check local availability
Book Price
$4,410.15
Per 100
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$208.96
Each
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$605.24
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
$636.59
250W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$19.30
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
$1,420.89
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$456.38
09205.35.01 12/5 Soow BK 250RL
$2,048.26
Per 1,000 Feet
21208-022025 Air Filter Merv 8 Wire Back PLTD.
$7.36
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
$254.08
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$2,172.91
00786685858869|0786685|786685858869|78668585886|85886|DC1 344D1NB A20N|DC1344D1NBA20N|DC1-344D1NB-A20N|DC1 IP20 480V In/460V Out 2HP, 4.1A|Cutler Hammer DC1 344D1NB A20N|Cutler Hammer DC1344D1NBA20N|Cutler Hammer DC1-344D1NB-A20N|Cutler-Hammer, Inc DC1 344D1NB A20N|Cutler-Hammer, Inc DC1344D1NBA20N|Cutler-Hammer, Inc DC1-344D1NB-A20N|Eatin DC1 344D1NB A20N|Eatin DC1344D1NBA20N|Eatin DC1-344D1NB-A20N|Eaton / Cutler Hammer DC1 344D1NB A20N|Eaton / Cutler Hammer DC1344D1NBA20N|Eaton / Cutler Hammer DC1-344D1N
Total Availability:
$299.65
This item is no longer available. Click to view alternate items.
Halogen PAR20 Lamp, 25 ° Beam Angle, 100, 2850 K, 490 LM Brightness (Lumens), 38 W, 120 V, Soda Lime Glass Material, 1500 H Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 2.5 In Diameter, 3.13 In Length, 0.26 LB
$9.58
Lug Conversion Kit For Use With 4468 4-600KCMIL or Two 1 Aught-250KCMIL Mech 8 Per Kit
$409.24
Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.
$57.06
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 5000K, 90 Cri, Frosted
$4.17
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 2700K, 90 Cri, Frosted
$4.65
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Eaton, PRL4- 4X Blank Cover
$157.82
Eaton B-Line Series Dura-Blok Support Base With Channel, 5" H X 6" L X 20.2" W, Cast Iron, 1000 LBS Load Cap, Electro-Plated
$89.41
20
Popularity
Default