Add More Items
View All Quick Selects
Below you can add an image for '165OR4A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$2.83
Each
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
$2.21
3M™ Temflex™ Vinyl Electrical Tape 165, Blue, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
$2.76
3M™ Temflex™ Vinyl Electrical Tape 165, Gray, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Check local availability
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
3M™ Temflex™ Vinyl Electrical Tape 165, Yellow, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
3M 7100169191 3M™ Temflex™ Vinyl E
3M™ Temflex™ Vinyl Electrical Tape 165, White, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Buss Mda-4 Buss Small Dimension Fus
$5.11
This item is no longer available. Click to view alternate items.
00032664627019|0032664|032664627019|03266462701|62701|PJ4A SP L|PJ4ASPL|PJ4A-SP-L|Wallplate 4G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ4A SP L|Arrow Hart - Cooper Wiring Devices PJ4ASPL|Arrow Hart - Cooper Wiring Devices PJ4A-SP-L|Cooper Wiring Devices PJ4A SP L|Cooper Wiring Devices PJ4ASPL|Cooper Wiring Devices PJ4A-SP-L|Cooperwiring PJ4A SP L|Cooperwiring PJ4ASPL|Cooperwiring PJ4A-SP-L|Eagle PJ4A SP L|Eagle PJ4ASPL|Eagle PJ4A-SP-L|Eaton PJ4A SP L|Eaton PJ4ASPL|Eaton PJ4A-SP-L|Eaton Wirin
$3.14
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$184.38
Per 100
Eaton Mda Series Time-Delay Fuse 4A, 250 Vac, 32 VDC (Self Certified), 200 Aic At 250 Vac
$11.32
4X4 Galvanized Nipple
$3,709.23
Replacement Draw Stud For Quick Draw®, Quick Draw 90® and Quick Draw® Flex Kits. 3/8" X 2-13/16"
$27.78
Eaton General-Purpose Relay, D4 Series, Socket, 5 Pin, With Hold Down Clip
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$20.52
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic
$19.38
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 4 Knockouts, 1 LB
$30.95
00080083557080|0080083|080083557080|08008355708|55708|WPL4A|W 120-277 4A Walpak Boro Glass BRZ Led|Cooper Lighting WPL4A|Cooperlighting WPL4A|Eaton / Cooper Lighting WPL4A|Eaton Cooper Lighting WPL4A|Eeton Cooper Lighting WPL4A|Halo - Cooper Lighting WPL4A|Lumark Outdoor Wpl4a
Total Availability:
$309.99
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$19.16
20
Popularity
Default