Add More Items
View All Quick Selects
Below you can add an image for '2672' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Milwaukee (2676-22) M18 Force Logic™ High Capacity Knockout Tool Is The Easiest Way to Punch Holes. Each Product Within The Milwaukee Knockout System Was Built On The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Result Is A Group Of Tools and Accessories That Redefine Accuracy, Durability, and Productivity. The M18 Knockout Tool Punches Up to 4 In. Holes In 12-Gauge Stainless-Steel. Its Compact Right Angle Design
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,173.52
Each
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
Total Availability: In Stock
$17.00
The Milwaukee (2676-23) M18 Force Logic™ High Capacity Knockout Tool Is The Easiest Way to Punch Holes. Each Product Within The Milwaukee Knockout System Was Built On The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Result Is A Group Of Tools and Accessories That Redefine Accuracy, Durability, and Productivity. The M18 Knockout Tool Punches Up to 4 In. Holes In 12-Gauge Stainless-Steel. Its Compact Right Angle Design
$2,499.67
21/4" Bi-Metal Hole Saw
$16.25
21/8" Bi-Metal Hole Saw
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$15.47
Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 0.37 LB
$34.58
The Milwaukee (2676-20) M18 Force Logic™ High Capacity Knockout Tool Is The Easiest Way to Punch Holes. Each Product Within The Milwaukee Knockout System Was Built On The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Result Is A Group Of Tools and Accessories That Redefine Accuracy, Durability, and Productivity. The M18 Knockout Tool Punches Up to 4 In. Holes In 12-Gauge Stainless-Steel. Its Compact Right Angle Design
Total Availability:
$1,606.71
This item is no longer available. Click to view alternate items.
21/8" Carbide Hole Saw For Wood and Metal
$26.97
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
Per 100
6" Drop Opal Trim
$71.48
1-42 Mastic Panelboard Circuit Number Labels
$4.47
21/2" Bi-Metal Hole Saw
$15.97
21D83M-843 Lennox Direct Replacement Integrated Fu
$274.96
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel With 7/16 Inch X 3 Inch Slots On 4 Inch Centers
$696.74
Per 100 Feet
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.560 to 0.690 Inch, Meets Coast Guard CG293, Nylon, Black
$1,714.75
Led Backlit Panel, 2X2,
$458.03
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.400 to 0.560 In Cable/Cord Size, 2.6 In Length, 1.27 In Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.061 LB
$1,612.37
21/2" Carbide Hole Saw For Wood and Metal
$30.97
21U Wallmount Cabinet
$915.68
20
Popularity
Default