Add More Items
View All Quick Selects
Below you can add an image for '781087115244' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
Total Availability:
Total Availability: Out of Stock
$3.97
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
$3.70
5/8X10 DBL Upset
$28.23
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
Total Availability: Available from manufacturer.
$1,783.65
Electronics Super Knips
$37.13
30A 3P Starter Nema1
$8,846.00
Per 100
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 2#18 - 2#16, Color White
$83.24
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$2,172.91
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$208.96
AF52 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$718.86
Anti-Rattle Support
$111.96
00786685858869|0786685|786685858869|78668585886|85886|DC1 344D1NB A20N|DC1344D1NBA20N|DC1-344D1NB-A20N|DC1 IP20 480V In/460V Out 2HP, 4.1A|Cutler Hammer DC1 344D1NB A20N|Cutler Hammer DC1344D1NBA20N|Cutler Hammer DC1-344D1NB-A20N|Cutler-Hammer, Inc DC1 344D1NB A20N|Cutler-Hammer, Inc DC1344D1NBA20N|Cutler-Hammer, Inc DC1-344D1NB-A20N|Eatin DC1 344D1NB A20N|Eatin DC1344D1NBA20N|Eatin DC1-344D1NB-A20N|Eaton / Cutler Hammer DC1 344D1NB A20N|Eaton / Cutler Hammer DC1344D1NBA20N|Eaton / Cutler Hammer DC1-344D1N
$299.65
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Eaton C441 Overload Relay, Motor Insight Overload Relays, With User Interface, 323 - 528 Vac Overload, 1-9A, 480 Vac (323-528 Vac)
$3,159.38
Manual Control Switch 3POLE 60AMP 600volt
$247.84
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$37.52
20
Popularity
Default