52RN540WH - 120V Red Rotating Beacon Light

Edwards

  • $359.60 (Each)
  • $359.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52RN540WH
Manufacturer
Edwards
Manufacturer's Part Number
52R-N5-40WH
Description
120V Red Rotating Beacon Light
Edwards 52 Series Rotating Beacon For Indoor or Outdoor Applications. Cast Base Can Be Utilized As Junction Box. May Be Mounted Vertically, Facing Up or Down
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782640265581 / 00782640265581
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.60 (Each)
Resources
Images
 
 
52RN540WH - Small Image
 
52RN540WH - Large Image
Attachments
 
 
52RN540WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Cylindrical
amperage rating
350m A
Wattage
40 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Polycarbote Lens / Cast Metal Base
Material, Color, and Finish
Color
Red Safety
Dimensions and Weight
Size
8 1/2 H X 6 W inches
Descriptions
Description
120V RED ROTATING BEACON LIGHT
Product Type
Rot_Red_120vac
extra long description
EDW 52R-N5-40WH ROT_Red_120VAC
Long Description
Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down
Additional Information
lumens
77.47
average life
25000 LM
Manufacturer Information
Manufacturers Part Number
52R-N5-40WH
Brand
Edwards
GTIN
00782640265581
UPC
782640265581
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Rotating Halogen
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
nema rating
Indoor/Outdoor
Mounting
1/2 in. NPT conduit or surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat