RFB6DP - RFB6 Dup Rec Device Plate

Wiremold

  • $20.67 (Each)
  • $20.67 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFB6DP
Manufacturer
Wiremold
Manufacturer's Part Number
RFB6DP
Description
RFB6 Dup Rec Device Plate
Resource RFB® Series Duplex Device Plate Works With RFB and Rfbe Series Four and 6 Gang Floor Boxes. Accepts Standard 15 Amp and 20 Amp Duplex Receptacles.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564059929 / 0786564059929 / 00786564059929
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
RFB6DP - Large Image
 
RFB6DP - Large Image
 
RFB6DP - Small Image
Brochures
 
 
RFB6DP - Brochure
Other Links
 
 
RFB6DP - Other
 
RFB6DP - Other
 
RFB6DP - Other
 
RFB6DP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
extra long description
WLK RFB6DP RFB6 DUP REC DEVICE PLAT
Description
RFB6 DUP REC DEVICE PLATE
Features
Resource RFB® Series duplex device plate works with RFB and RFBE series four and 6 gang floor boxes. Accepts standard 15 Amp and 20 Amp duplex receptacles.
Product Type
RFB6 Dup Rec Device Plate
Long Description
Resource RFB® Series duplex device plate works with RFB and RFBE series four and 6 gang floor boxes. Accepts standard 15 Amp and 20 Amp duplex receptacles.
Special Features
Durable Metal construction, UL Listed
Construction
UNASSEMBLED
Additional Information
Number of Outlets
0.0
Cable Entry
Knockout
Manufacturer Information
Manufacturers Part Number
RFB6DP
Brand
WIREMOLD
GTIN
00786564059929
UPC
786564059929
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
DEVICE PLATE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
35 View Store

A-L

Location Stock Available
Bryan
2 View Store
Conway
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat