122 - SPST Purlin Clips -S Hooks- Bolting Straps_

Nvent Caddy

  • $1.56 (Each)
  • $1.56 (Each)

  • $155.72 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
122
Manufacturer
Nvent Caddy
Manufacturer's Part Number
122
Description
SPST Purlin Clips -S Hooks- Bolting Straps_
122 Series Z Purlin Clip, 1/4" Hole, 1/16" Max Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856371007 / 8711893716948 / 00782856371007
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$155.72 (Per 100)
Resources
Images
 
 
122 - Small Image
 
122 - Large Image
Attachments
 
 
122 - Specification Sheet
Other Links
 
 
122 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Clip, Purlin, Z Wrap Wire Shooks
Description
SPST PURLIN CLIPS -S HOOKS- BOLTING STRAPS_
extra long description
NVENT EFS 122 CLIP,PURLIN,Z WRAP WI
Short Description
122 Series Z Purlin Clip, 1/4"
Long Description
122 Series Z Purlin Clip, 1/4" Hole, 1/16" Max Flange
Special Features
CLIP,PURLIN,Z WRAP WIRE SHOOKS
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856371007
UPC
782856371007
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Purlin Clips
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
HVAC, Plumbing and Refrigeration; Fire Sprinkler; Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat