Add More Items
View All Quick Selects
Below you can add an image for 'C' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper C-Tap, Wire Range Main: 1-4/0 Branch 2/0-8, Plain Finish, Die Code 76, Die Color Code Blue, Number Of Crimps 2
Total Availability: In Stock
Check local availability
Book Price
$1,859.76
Per 100
Heavy Duty Copper C Tap Grounding Connector For 4/0 to 1 Awg Applications: Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
$4,176.71
Heavy Duty Copper C Tap For 3/0 to 4/0 Awg Applications: Copper "C" Taps Are Range-Taking Compression Connectors Made From High Conductivity Copper Alloy. Ideal For Making Tap or Parallel Copper Connections From 8 Sol to 4/0 STR Conductors. Provides Consistent Reliability With Heavy Wall Construction That Prevents Relaxation Of The Joint After Installation. Installation Time Is Reduced Because Of Its "C" Shape. Ul CU486A, 467 Suitable For Direct Burial and Csa Rated Electrical and Grounding.
$39.13
Each
Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Height 27/32 Inch, Die Code 42, Die Color Code Pink
$889.17
4" Type-C Slip Coupling
$5.59
4" Type-C Stop Coupling
$5.85
Cable to Cable, , #4/0 Awg Conductor Size
$303.39
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
$1,952.72
4" Type-C 4" 22.5 X 36
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$11.83
Solid Pin Terminal For Copper and Aluminum Conductors 4/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$2,992.60
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 STR, Wire Range Groove B: 3/0 Sol - 4/0 STR, Installation Dies F or D3, Length 1-1/16 Inch
$24.59
4" Type-C 4" 45X36
$17.74
The Nsi Gca-4 Aluminum Ground Clamp For 250 MCM to 6 Awg Aluminum and Copper Cables Grips On Water Pipes, Galvanized Pipe or Steel Conduit Between 2-1/2" to 4" Ips Pipes. The High-Strength Extruded Aluminum Alloy Design Is Plated to Provide Low-Contact Resistance and Features Zinc-Plated Steel Set Screws For Long-Term Installation. Use This Adjustable Clamp to Ground Copper or Aluminum Cables to Pipes and Conduit In Indoor Environments. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely O
$5,239.66
The Nsi G-4 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1-1/4" to 2" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit
$4,593.08
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 In Width, 4 In Diameter, 12 LB
$435.24
2 1/2IN X 8IN - Rigid 316 Stainless Steel Conduit Nipple
$115.02
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 1 - 2/0 Awg(STR) (Tap).
$49.86
1/4" C X C X C Tee
$4.57
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 2-7/16 In Overall Length, Compression/Crimp Terminal, 0.25 LB/Ea
$454.70
20
Popularity
Default