Search Results for "HID flood"

1-20 of 754
FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

  • MFR Part #: FMV13LCY/UNV1 76
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,025.02) ·
FMV13LCYUNV176 - Crouse-Hinds

Total Availability: In Stock

TFX3LED40KMV0LTY - Lithonia Lighting

The TFX3 Delivers 25, 600 Lumens and Can Replace Up to 400W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.

  • MFR Part #: TFX3 LED 40K MVOLT YK DDBXD
  • Total Availability: 2
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($590.05) ·
TFX3LED40KMV0LTY - Lithonia Lighting - Acuity

Total Availability: In Stock

SWB6 - Eaton

Eaton Crouse-Hinds Series Champ FMV/PFM Slipfitter Adapter, Wall Mount

  • MFR Part #: SWB6
  • Total Availability: 12
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($673.32) ·
SWB6 - Crouse-Hinds

Total Availability: In Stock

FXLED150SF - Rab Lighting

Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 26.9 LB

  • MFR Part #: FXLED150SF
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($815.58) ·
FXLED150SF - Rab Lighting

Total Availability:

FXLED150T - Rab Lighting

Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 27.1 LB

  • MFR Part #: FXLED150T
  • Available from manufacturer.
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($786.03) ·
FXLED150T - Rab Lighting

Total Availability: Available from manufacturer.

MP19B - Rab Lighting Inc

PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB

  • MFR Part #: MP19B
  • Total Availability: 189
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($52.82) ·
MP19B - Rab Lighting

Total Availability: In Stock

236120 - Milwaukee®

Powered By M18™ Batteries, The Milwaukee® 2361 - 20 M18™ Led Flood Light Provides Best In Class Light Output, Functionality and Durability. Using 8 High Quality Leds, The Flood Light Provides 1, 100 LM and Up to 1, 300 Lux. A Compact and Lightweight, Roll Cage Design and Replaceable, Impact Resistant Lens Ensure The 2361-20 Can Stand Up to The Toughest Working Conditions. The Octagonal Shape Allows The Light to Be Used At Multiple Angles While The Multiple Hanging Feature Provide Hands Free Use. The Milwauke

  • MFR Part #: 2361-20
  • Nacogdoches Availability: 1
  • Total Availability: 96
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,017.28) ·
236120 - Milwaukee Electric Tool

Available now at Nacogdoches: In Stock

Total Availability: In Stock

214420 - Milwaukee®

The M18™ Radius™ Compact Site Light W/ Flood Mode Offers The User Two Lights In One For Area Lighting and Tasking Lighting. With 2, 200 LM Of Output In Area Mode For Illuminating Large Work Areas and 1000 LM Of Flood Lighting For Task Situations There Is No Application This Light Can’T Handle. This Light Offers Up to 18 Hours Of Runtime With An M18™ XC 5.0 Battery and Has The Option to Be Plugged In Using Its Ac Inlet For Extended Runtime. Its Compact Size Allows Users to Take This Site Light On and Off The

  • MFR Part #: 2144-20
  • Total Availability: 2
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 6 ($954.00) ·
214420 - Milwaukee Electric Tool

Total Availability: In Stock

BLITE100LED - BRG

Led Work Light, Commercial;Industrial;Residential Job Site Application, 50000 H Average Life, 360 ° Beam Angle, 13000 LM Brightness (Lumens), 5000 K Color Temperature, 15 A Current Rating, 400 W (Hid) Equivalent Wattage, Led Lamp Type, Replaces Hid, CFL and Incandescent Special Features, 100 W Total Wattage, 120 to 277 V Voltage Rating

  • MFR Part #:
  • Total Availability: 1
  • Manufacturer: BRG
  • Find: Similar Items
  • Pkg Sizes: 1 ($235.11) ·
BLITE100LED - Bergen Industries, Inc.

Total Availability: In Stock

LFP38W - Rab Lighting Inc

Landscape Flood 150W PAR38 or PAR20 Max White

  • MFR Part #: LFP38W
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($450.24) ·
LFP38W - Rab Lighting

Total Availability: Available from manufacturer.

LFP16A - Rab Lighting Inc

Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze

  • MFR Part #: LFP16A
  • Total Availability: 9
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,068.72) ·
LFP16A - Rab Lighting

Total Availability: In Stock

R90B - Rab Lighting

Landscape 1900 Lumens Flood Economy 150W PAR38 Max Black

  • MFR Part #: R90B
  • Total Availability: 75
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($13.47) ·
R90B - Rab Lighting

Total Availability: In Stock

X3416L277 - Rab Lighting

Rab X34-16L/277 X34 Flood 15W 1600L

  • MFR Part #: X34-16L/277
  • Total Availability: 16
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($51.58) ·
X3416L277 - Rab Lighting

Total Availability: In Stock

X3416L830120 - Rab Lighting Inc

Rab X34-16L-830/120 X34 Flood 15W 1

  • MFR Part #: X34-16L-830/120
  • Total Availability: 8
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($51.58) ·
X3416L830120 - Rab Lighting

Total Availability: In Stock

X3425L120 - Rab Lighting Inc

Rab X34-25L/120 X34 Flood 25W 2500L

  • MFR Part #: X34-25L/120
  • Total Availability: 1
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($78.41) ·
X3425L120 - Rab Lighting

Total Availability: In Stock

X3435L830120 - Rab Lighting Inc

Rab X34-35L-830/120 X34 Flood 35W 3

  • MFR Part #: X34-35L-830/120
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 4 ($363.32) ·
X3435L830120 - Rab Lighting

Total Availability: Available from manufacturer.

X3455L120 - Rab Lighting Inc

Rab X34-55L/120 X34 Flood 52W 5500L

  • MFR Part #: X34-55L/120
  • Total Availability: 2
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($115.58) ·
X3455L120 - Rab Lighting

Total Availability: In Stock

X3455L277 - Rab Lighting Inc

Rab X34-55L/277 X34 Flood 52W 5500L

  • MFR Part #: X34-55L/277
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($117.99) ·
X3455L277 - Rab Lighting

Total Availability: Available from manufacturer.

X3435L120 - Rab Lighting Inc

Rab X34-35L/120 X34 Flood 35W 3500L

  • MFR Part #: X34-35L/120
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.83) ·
X3435L120 - Rab Lighting

Total Availability: Available from manufacturer.

X3416L120 - Rab Lighting Inc

Rab X34-16L/120 X34 Flood 15W 1600L

  • MFR Part #: X34-16L/120
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($51.58) ·
X3416L120 - Rab Lighting

Total Availability:

FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

MFR Part #:
FMV13LCY/UNV1 76
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($4,025.02)
TFX3LED40KMV0LTY - Lithonia Lighting

The TFX3 Delivers 25, 600 Lumens and Can Replace Up to 400W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.

MFR Part #:
TFX3 LED 40K MVOLT YK DDBXD
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($590.05)
SWB6 - Eaton

Eaton Crouse-Hinds Series Champ FMV/PFM Slipfitter Adapter, Wall Mount

MFR Part #:
SWB6
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($673.32)
FXLED150SF - Rab Lighting

Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 26.9 LB

MFR Part #:
FXLED150SF
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($815.58)
FXLED150T - Rab Lighting

Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 27.1 LB

MFR Part #:
FXLED150T
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($786.03)
MP19B - Rab Lighting Inc

PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB

MFR Part #:
MP19B
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
189 Each
Pkg Sizes:
1 Each ($52.82)
236120 - Milwaukee®

Powered By M18™ Batteries, The Milwaukee® 2361 - 20 M18™ Led Flood Light Provides Best In Class Light Output, Functionality and Durability. Using 8 High Quality Leds, The Flood Light Provides 1, 100 LM and Up to 1, 300 Lux. A Compact and Lightweight, Roll Cage Design and Replaceable, Impact Resistant Lens Ensure The 2361-20 Can Stand Up to The Toughest Working Conditions. The Octagonal Shape Allows The Light to Be Used At Multiple Angles While The Multiple Hanging Feature Provide Hands Free Use. The Milwauke

MFR Part #:
2361-20
Manufacturer:
Milwaukee®
Local Availability:
In Stock
Total Availability:
96 Each
Pkg Sizes:
8 Each ($1,017.28)
214420 - Milwaukee®

The M18™ Radius™ Compact Site Light W/ Flood Mode Offers The User Two Lights In One For Area Lighting and Tasking Lighting. With 2, 200 LM Of Output In Area Mode For Illuminating Large Work Areas and 1000 LM Of Flood Lighting For Task Situations There Is No Application This Light Can’T Handle. This Light Offers Up to 18 Hours Of Runtime With An M18™ XC 5.0 Battery and Has The Option to Be Plugged In Using Its Ac Inlet For Extended Runtime. Its Compact Size Allows Users to Take This Site Light On and Off The

MFR Part #:
2144-20
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
6 Each ($954.00)
BLITE100LED - SPC

Led Work Light, Commercial;Industrial;Residential Job Site Application, 50000 H Average Life, 360 ° Beam Angle, 13000 LM Brightness (Lumens), 5000 K Color Temperature, 15 A Current Rating, 400 W (Hid) Equivalent Wattage, Led Lamp Type, Replaces Hid, CFL and Incandescent Special Features, 100 W Total Wattage, 120 to 277 V Voltage Rating

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($235.11)
LFP38W - Rab Lighting Inc

Landscape Flood 150W PAR38 or PAR20 Max White

MFR Part #:
LFP38W
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($450.24)
LFP16A - Rab Lighting Inc

Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze

MFR Part #:
LFP16A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
12 Each ($1,068.72)
R90B - Rab Lighting

Landscape 1900 Lumens Flood Economy 150W PAR38 Max Black

MFR Part #:
R90B
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
1 Each ($13.47)
X3416L277 - Rab Lighting

Rab X34-16L/277 X34 Flood 15W 1600L

MFR Part #:
X34-16L/277
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($51.58)
X3416L830120 - Rab Lighting Inc

Rab X34-16L-830/120 X34 Flood 15W 1

MFR Part #:
X34-16L-830/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($51.58)
X3425L120 - Rab Lighting Inc

Rab X34-25L/120 X34 Flood 25W 2500L

MFR Part #:
X34-25L/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($78.41)
X3435L830120 - Rab Lighting Inc

Rab X34-35L-830/120 X34 Flood 35W 3

MFR Part #:
X34-35L-830/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
4 Each ($363.32)
X3455L120 - Rab Lighting Inc

Rab X34-55L/120 X34 Flood 52W 5500L

MFR Part #:
X34-55L/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($115.58)
X3455L277 - Rab Lighting Inc

Rab X34-55L/277 X34 Flood 52W 5500L

MFR Part #:
X34-55L/277
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($117.99)
X3435L120 - Rab Lighting Inc

Rab X34-35L/120 X34 Flood 35W 3500L

MFR Part #:
X34-35L/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($90.83)
X3416L120 - Rab Lighting Inc

Rab X34-16L/120 X34 Flood 15W 1600L

MFR Part #:
X34-16L/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($51.58)

Begin Live Chat