Add More Items
View All Quick Selects
Below you can add an image for 'MR16' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led MR16 Replacement Lamps
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$12.09
Each
Total Availability: In Stock
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
$2.33
Ge Led MR16 Gen 2
$22.50
Halogen Lamp, MR16 Shape, 2900 K, 1500 LM Brightness (Lumens), 50 W, 12 V, 2000 H Average Life, GX5.3 2-Pin Base, Exn Ansi Ballast Code, C-6 Filament, Non Dimmable, 2 In Diameter, 1.88 In Length, 0.1 LB
$3.67
Led MR16, 6W, Dimmable, 83CRI, 450 Lumen, 3000K, 25000 Life
$7.02
Ge Led Lamps, 7 WTT, 500 LM, 2700 K, 80 Cri, Dimmable, MR16, Led_BS_GU5.3 Base, 1.79 In Length, 25000 HR Average Life
$17.92
Led MR16, 6W, Dimmable, 82CRI, 450 Lumen, 3000K, 25000 Life
$6.36
Ge Led Lamps, 7 WTT, 500 LM, 2700 K, 80 Cri, Dimmable, MR16, Led_BS_GU5.3 Base, 1.79 In Length, 25000 HR Average Life, White
Led MR16, 5W, Dimmable, 82CRI, 350 Lumen, 3000K, 25000 Life
$5.88
Features: Led MR16 Flood 40 Degree Beam 7W-500LM Dimmable 3000K 80CRI 12V
$6.30
Tungsten Halogen Tru Aim MR16 Titan Axial Filament Uv Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
$5.22
Ge Led Lamps, 7 WTT, 520 LM, 3000 K, 80 Cri, Dimmable, MR16, Led_BS_GU5.3 Base, 1.79 In Length, 25000 HR Average Life, White
$14.89
OBS58327 Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
$10.49
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Spot Beam
$2.92
Dimmable, Directional Type; 2.2 Inch; Ul (Canada and Us) Approval; Track and Recessed Light Application; Led Lamp; GU5.3 Base Type; 25000 Life In Hour; MR16 Shape Designation; 420 Lumen Intensity; 3000; 82 Color Rendering Index; White Glass Color; Accent Beam Spread Type; Rohs Compliant; Beam Spread Angle (Deg) 25; Voltage Rating (V) 12; Wattage (W) 7
Total Availability:
$17.97
This item is no longer available. Click to view alternate items.
Led MR16 Lamp, Designation: 7MR16/Led/40'/5K/12V/Dim, 12 V, 7 WTT, MR 16 Shape, GU5.3 Base, 25000 HR, Lumens: 560 LM Initial, 5000 Deg K Color Temperature, Natural Light, 80 Cri, 40 Deg Beam Angle, 1-7/8 In Length, 2 In Diameter
$14.49
MR Led, Designation: 6.5W - Led MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.46
MR Led, Designation: 6.5W - Led MR16 - 40' Beam Spread - GU5.3 Base - 3500K - 12V
MR Led, Designation: 6.5W - MR16 Led - 40' Beam Spread - GU5.3 Base - 2700K - 12V
20
Popularity
Default