Add More Items
View All Quick Selects
Below you can add an image for 'MVR70/U/MED' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Multi-Vapor®, 12590, 70 WTT, 85 V, 5500 LM, 4000 KV, 65 Cri, Medium Screw (E26) Base, 12000 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$58.51
Each
70W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, ED17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
$36.32
Metal Halide Lamp, 70, 3200 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 1.78 LB
$76.77
Ge Multi-Vapor®, 22158, 70 WTT, 85 V, 5500 LM, 3500 KV, 55 Cri, Medium Screw (E26) Base, 12000 HR Average Life
Total Availability: Out of Stock
$63.70
20
Popularity
Default