Add More Items
View All Quick Selects
Below you can add an image for 'N' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Compression Split Bolt Connector, #10 Awg (Stranded and Solid) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 In Overall Length, Split Terminal, 600 V, 0.09 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$735.97
Per 100
All Purpose Split Bolt Connector 1/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
$1,312.93
All Purpose Split Bolt Connector 3/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
$2,490.06
Square Box Ring, 21 Cubic Inches, 4 Inches Square X 1-1/2 Inch, 1/2 Inch and 3/4 Inch Knockouts, Galvanized Steel, Welded Construction
$879.19
All Purpose Split Bolt Connector 500 MCM Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
$9,671.95
Compression Split Bolt Connector, #8 Awg (Solid) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.350 In Overall Length, Split Terminal, 600 V, 0.16 LB/Ea
$1,171.59
00781087106327|0007810|00781087106327|78108710632|10632|RL2SP20TP1|RL2SP20TPI|Signify Lamps RL2SP20TP1|Signify Lamps RL2SP20TPI|Signify Lighting RL2SP20TP1|Signify Lighting RL2SP20TPI|Signify Luminaires RL2SP20TP1|Signify Luminaires RL2SP20TPI|Signify North America Corp RL2SP20TP1|Signify North America Corp RL2SP20TPI|Signify RL2SP20TP1|Signify RL2SP20TPI|Signifylamps RL2SP20TP1|Signifylamps RL2SP20TPI|Signify?Philipslamp RL2SP20TP1|Signify?Philipslamp RL2SP20TPI|20332940
$86.35
Each
All Purpose Split Bolt Connector 6 Awg Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
$642.39
All Purpose Split Bolt Connector 2/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
$2,318.75
Nsi GRP-4M1N Natrl 4-Way Adhesive T
$76.86
Surge Protector, Flush Mounting; Application Ac Power, Cable, Telephone; Used On Breaker Panel, Loadcenter; 3-Way[T] Brand; CHSP Model
$294.81
This item is no longer available. Click to view alternate items.
Fish Tape, 4.5MM, FTSP45-125NCT, 125FT Tri
$159.06
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
Total Availability:
Total Availability: Out of Stock
$99.99
Nsi GRP-4M75N Natrl 4WAY Adhesiveti
$77.21
Flexible Metal Leader Fish Tape, Extruded Polymer Material, 17 In Overall Length, 125 FT Tape Size, 4.5 MM Case Diameter, 11 LB
$150.98
Nsi GRP-4M15N Natrl 4-Way Adhesivet
Total Availability: Available from manufacturer.
$115.69
20X20 N3 Solid BP W011
$111.92
Eaton'S B-Line Series Kwikrail Cable Tray System, Expansion Splice Plates, Aluminum, For Use With KRA4A or KRB4A Series Cable Tray.
$195.62
Fish Tape, 4.5MM, FTSP45-240FMLT, 240FT Tri
$251.57
Eaton'S B-Line Series Kwikrail Cable Tray System, Horizontal Adjustable Splice Plates, Aluminum, For Use With KRA4A and KRB4A Series Tray.
$350.84
20
Popularity
Default