Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Klu Fuse, Fast-Acting Fuse, 3000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3,292.86
Each
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 1.6 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, 10
$39.73
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 7 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 150 VDC, 200 Kaic At 600 V, Melamine Tube, Standard, 10
$36.33
Eaton Bussmann Series LPJ Fuse, 12 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard
$69.03
Eaton Bussmann Series LPJ Fuse, 175 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$438.58
Eaton Bussmann Series LPJ Fuse, 600 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 300 Kaic At 600 V, 100 Kaic VDC, Standard
$1,240.31
Eaton Bussmann Series LPJ Fuse, 90 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard
$215.13
Eaton Bussmann Series LPS-RK Fuse, 0.2 A, Dual, RK1, Non-Indicating, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 10, 600 V, 300 VDC
$66.37
Eaton Bussmann Series LPS-RK Fuse, 80 A, Dual, Class RK1, Non-Indicating, Blade End X Blade End, Time Delay, Current-Limiting, 300 Kaic At 600 V, 100 Kaic At 300 VDC, Standard, 1, 600 V, 300 VDC
$183.83
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 10 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 100 Kaic At 600 Vac, 10 Kaic At 170 VDC, Standard, 600 V, 170 VDC
$24.05
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 480V/60 HZ or 440V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
$877.20
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 00 Open Enclosure - 9 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
$396.28
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 9–45 A
$1,055.56
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, Contactor, Two-Pole, Individual PKG, F1, Box Lugs (Posidrive Setscrew), Non-Reversing
$253.33
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 62-66A, Non-Comp 57-61A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
$83.11
Eaton XT IEC Contactor, 32A, 240 Vac, 50 HZ, 277V 60 HZ, 1NO, 32A, Frame C, 45 MM, 50-60 HZ, 3, 5, 5/ 10, 10, 20, 25 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
$317.58
Contactor 3P FVNR 185A Frame H 2NO2NC 100-120V50/60H Coil
$1,098.70
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 1.23-1.34, 1.42-1.55A, Non-Comp 1.26-1.37, 1.53-1.67A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 33.6-37.5A, Non-Comp 30.9-34.5A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1125-2250 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,034.72
20
Popularity
Default