Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series CPR Compression Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 3-1/2"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$33,121.65
Per 100
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
Total Availability: Out of Stock
$19,241.32
Each
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Single Packaged Unit, Non-Vulcanized, 600 Vac/DC
$89.11
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1"
$3,244.40
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1-1/4"
$82.20
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 2"
$11,539.09
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 3/4"
$2,702.47
Eaton Crouse-Hinds Series Champ Pro Pfma Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 250-400W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 135 LM/W, Die Cast Alum, Yoke MT, 100-277 Vac, 108-250 VDC, 82W, 7X6 Optic
$5,516.40
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 2.52-3.28", General Purpose, 3" NPT, Armor Range: 2.45-3.02"
$733.20
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:2.52-3.28", 3" NPT, Armor Range:2.45-3.02"
$1,843.68
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Hold-Tite, 2, NM Clamps, 2-1/2", Steel, Ears, Gangable, 12.5 Cubic Inch Capacity
$1,706.72
Eaton Crouse-Hinds Series TP Grounding Clip, With Grounding Wire, For Grounding Switch and Outlet Boxes Using Non-Metallic Sheathed Cables
$73.41
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1" Trade Size
$399.82
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1-1/2" Trade Size
$479.70
Eaton Edison Edcc Fuse, Non-Indicating, 3.5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
$34.31
Eaton Edison HCTR Fuse, Non-Indicating, 0.6 A, Class CC, 200 Kaic, Standard, 10, 600 V
$33.53
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 175 A, Class J, 200 Kaic, Standard, 5, 600 V
$241.18
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 225 A, Class J, Non-Indicating, 200 Kaic, Standard, 1, 600 V
$553.08
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 4 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
$67.54
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 5 A, Class J, 200 Kaic, Standard, 10, 600 V
$53.89
20
Popularity
Default