Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Light Almond, Single Gang, Screwless Wallplate
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.14
Each
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height
$62.20
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height
$16.48
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.66 LB/Ea
$30.13
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Clip Mount, Polycarbonate Material, White, Gloss
$13.22
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height
$39.47
Eaton B-Line Series Square Washer, 0.25" H X 1.6250" L X 1.6250" W, Steel
$747.10
Per 100
Eaton Wallplate, Two-Gang, Decorator, Without Screws, Black
$10.07
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB
$28.98
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.008LBS, Flexible Conduit/Cable Fasteners, .06" Min, .13" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, Accepts 10/3, Romex With Ground, Zinc Plated
$124.60
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts, 13 LB
$62.72
Eaton B-Line Series Other Enclosure Accessories, Nema 1, Ansi 61 Gray Painted, Protects Against Contact With Enclosed Equipment, Steel, Type 1 Screw Cover, Flush Mount, 16 Gauge
$8.92
Eaton XT IEC Contactor, 65A, 415 Vac, 50 HZ, 480 Vac, 60 HZ, 0NO-0NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$423.66
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 6 In Overall Length
$15.77
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
$2.38
Twist Fastener, High Carbon Steel, Black, 15/16 In Length
$197.87
Eaton Bussmann Series BMM Fuse Blocks, 600V, 30A, Screw/Quick Connect, Three-Pole
$39.92
Grey, Two Gang, Screwless Wallplate
Total Availability: Out of Stock
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
$156.86
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Cover Screw, Clamshell Pack, Cover Screw, CH, 0.75 In, Quantity: 6
$12.09
20
Popularity
Default