Add More Items
View All Quick Selects
Below you can add an image for 'SPB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Total Availability: In Stock
Check local availability
Book Price
$105.53
Each
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.05 LB
$307.73
Per 100
3F05-2 Snap Disc Fan Control 3/4" SPST Flanged Air
$19.63
3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$72.19
3M 7100123109 3M™ Wye Resin Splice
$102.05
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.16 LB/Ea
$8,703.18
03712.35.10 12/3 Bus Drop Gray 250RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,565.91
Per 1,000 Feet
$71.17
SPC200KA 480V 3P Nema 4X Alm
$2,438.80
3L01-150 Snap Disc Fan Control 3/4" SPST Flanged A
$7.86
3F05-1 Snap Disc Fan Control 3/4" SPST Flanged Air
3M 7100123111 3M™ Wye Resin Splice
$97.09
03710.35.10 10/3 Bus Drop Gray 250RL
$2,723.79
SPHB High Bay, Compact Linear, 120-277V, 249 W, Selectable CCT
$237.57
Snap Disc Fan Control 3/4" SPST Flanged Airstream
SPHB High Bay, Compact Linear, 120-277V, 164 W, Selectable CCT
$168.46
Service Post Connector, #4 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/8 In (Stud) Overall Length, 600 V Ac, 0.17 LB/Ea
$5,153.40
Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
$5,416.92
Standardbarrel TINNEDCOPPERSPLICE3 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$526.54
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$73.46
20
Popularity
Default