Add More Items
View All Quick Selects
Below you can add an image for 'USB Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$20.15
Each
Charge Phones, Tablets and More Up to 40% Faster, With Usb Outlets From The Radiant® Collection. With An Industry-Leading 27W Of Power Supplying The Included Usb Type-A and Usb Type-C Connections, This Outlet Helps You Get That Full Battery Feeling With Convenience and Speed – No Bulky Adapters Needed. Easily Replacing Traditional Outlets In As Little As Ten Minutes, This Usb Updates Your Space With Advanced Functionality and The Sleek, Clean Lines Of Radiant For A Sophisticated Look. Made Exclusively F
$43.44
Make It Easier to Get A Full Battery For Your Smartphones, Tablets and More With The Convenience Of Built-In Charging. A Perfect Charging Solution For Your Current and Future Electronic Devices, This Tamper-Resistant Usb Outlet Features Connections For Usb Type-A and The Newer Usb Type-C. Easily Replacing Traditional Outlets In As Little As Ten Minutes, This Outlet Offers Accessible Charging Without Needing Bulky Adapters or Sacrificing Your Plugs, and Features The Sleek, Clean Lines Of Radiant Registered
Nacogdoches Availability: Out Of Stock
$30.63
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, W, Flush
$37.83
Eaton Combination: Usb Type A and C Charger, 15A 5-15R Receptacle, White, Usb, Brass, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator
$51.64
Receptacle, 2 Poles, 15 A, 125 V, #14 to #12 Awg Wire Size, White, 3 Wires, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
$22.54
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Black, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$28.20
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Light Almond, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Ivory, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box Is For Installing Deeper Switches and Receptacles, Like Gfci and Usb Receptacles. Base Has Rectangular Ko.
$7.49
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, BR
$38.65
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, W, #12-14 Awg
$49.83
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, BK
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$34.39
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A Usb Ports, White
$67.82
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, B
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, BK, Flush
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, Iv, 5-15R
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, La, 5-20R
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, V
20
Popularity
Default