Add More Items
View All Quick Selects
Below you can add an image for 'ceiling 360 sensor' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Sensor Switch CMR PDT 10 Large Motion, Line Powered Ceiling Mount Sensor Provides Maximum Viewing From The Ceiling. Its Circular Coverage Pattern Is Designed For Walking Motions, Making It Ideal For T-Shaped Intersections In Corridors.
Total Availability: In Stock
Check local availability
Book Price
$182.70
Each
Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz
$158.40
Ceiling Sensor W/Daylight Sensor, Dual Technology, 360 Degree, 2000 Square Feet, 120 to 347 Vac, 50/60 HZ.
$273.73
The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea
$96.88
Ceiling Sensor, Dual Technology (Passive Infrared and Ultrasonic), 32 KHZ, 360 Degree, 2000 Square Feet, 10-30 VDC, Class 2
$262.56
Occupancy Sensor, Sensor With Relay Type; 4.5 Inch Dia X 1.45 Inch D Size; White Finish; Cul Approval; Classroom, Computer Room, Conference Room, Open Office, Storage Room Application; 120/230/277/347 Vac At 50/60 HZ Voltage Rating; Ceiling Mounting
$131.99
The CM 9 Small Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Sleek, Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid
$154.47
The NCM PDT10 RJB Nlight Ceiling/Surface Mount Occupancy Sensors Provide A Range Of Networked Sensor Solutions For Applications With Finished Ceilings (E.G. Ceiling Tiles, Sheetrock, Plaster) Featuring Large Motion 360-Degree Coverage and 100% Digital Passive Infrared (Pir) Detection Combined With Microphonics to Detect Sound For Applications Where Occupants Are Stationary For Long Periods Of Time
$310.58
Pir-Ceiling Occ Sensor 24VDC CNTRMNT 360
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$133.68
The Sensor Switch CM PDT 10 Large Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
$159.00
The CMR Is A Line Voltage Sensor That Easily Mounts Directly to A Ceiling. Ceiling Mount Sensors Are Offered In A Multitude Of Configurations Which Address Many Applications. Lens Options Include Large Motion Extended Range, Small Motion Standard Range and Bi-Directional For Hallways. These Sensors Are Capable Of Covering An Entire Private Office or Small Room By Themselves.
$182.60
<Div>The Lmuc-100 Low Profile Digital Ultrasonic Ceiling Mount Occupancy Sensor Uses Ultrasonic Diffusion Technology to Achieve 360° Occupancy Sensing For Energy-Efficient Control Of Lighting and Plug Loads. It Is A Digital Sensor, and Is Part Of A Wattstopper Digital Lighting Management (DLM) System.</Div>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$282.68
Wattstopper'S Ci-355 Passive Infrared (Pir) Occupancy Sensor Automatically Turns Lighting On and Off Based On Occupancy.
$142.05
The Sensor Switch CM 9 Small Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
$155.00
Premium+ Inductive Proximity Sensor, E57, Straight, 30 MM, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <LT/>3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
$494.24
Premium+ Inductive Proximity Sensor, E57, Straight, 18 MM, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <LT/>3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
$475.49
Premium+ Inductive Proximity Sensor, E57, Straight, Unshielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <LT/>3% Sensing Range, 2-Wire Ac, No, 20-250V
$510.61
The Sensor Switch CM 10 Large Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
$112.54
Eaton Premium+ Inductive Proximity Sensor, E57, 5 MM Range, Straight, 18 MM, Shielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <LT/>3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
20
Popularity
Default