Add More Items
View All Quick Selects
Below you can add an image for 'connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 1.230 In Width, 1.230 In Height, 0.053 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$364.04
Per 100
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
$604.00
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
$407.63
Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, 18 LB/100
$244.51
3/4IN Galvanized Couplings
Wire Twist Connector, (2) #14 Awg Conductor Size, (4) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 600 V Ac, 0.01 LB
$18.04
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
$126.00
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.200 In Insulation Length, Splice Connector Terminal, 0.004 LB
$48.33
Splice Cap, (2) #18 Awg Conductor Size, (4) #12 Awg Conductor Size, Copper (Sleeves) Conductor Material, Crimp Terminal, 600 V Ac
$24.48
Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
$1,044.92
Coupling, 4 In Trade Size, 5 In Outside Diameter, 3.5 In Inside, 4.188 In Length, Gray, 0.9000 LB/Ea
$612.56
4 In. Schedule 40 Standard Center Stop Coupling
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 In Length, 1.244 In Diameter, Insulated, Snap-In Connection, 0.061 LB/Ea
Nacogdoches Availability: Out Of Stock
$132.33
90° Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-3/4 In Length, FMC Connection, 1 Conductor, 0.22 LB/Ea
$679.36
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
$39.29
Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 0.978 In Width, 0.978 In Height, 0.037 LB/Ea
$303.36
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.170 In Insulation Length, Splice Connector Terminal, 0.004 LB
$45.11
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
$1,007.74
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Splice Cap, Copper Conductor Material, 600 V Ac, 0.01 LB
$65.57
20
Popularity
Default