Add More Items
View All Quick Selects
Below you can add an image for 'connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Kellems Wire Management, Cord Connectors, Straight Male, .75"-.88", 1", Nylon
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$15.45
Each
Kellems Wire Management, Cord Connectors, Straight Male, 1.00-1.13", 1", Nylon
$17.13
Zinc Die-Cast, 3/4" Uf Connector With Low Profile Design For Smaller and Standard Sized Underground Feeder Cable.
$696.84
Per 100
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.937 to 2.187 Inch, Malleable Iron
$15,411.80
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.5 - 0.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 7/16 In Thread Length, Dimensi
$1,389.50
<P>PN10 Series Drop Ceiling Connector For Dropping Cables From Ceiling Into The Raceway. Has 1/2'' and 3/4'' Concentric Trade Size Kos. Includes PN153R Reducer Adapter For Use With PN03 Series Raceway.</P>
$3.96
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Two-Pole, 200 Ka, Box Lug, 200 Kaic, 600 V
$50.36
1 Form 7 LB Fitting
$136.89
3/4 Female to Male Union
$124.99
1-1/4 Female to Male Union
$239.36
1-1/2 Female to Male Union
$290.84
Union, 3/4 In Trade Size, Uny Model, Female to Male Connection, 2.44 In Length, 2.25 In Diameter, 0.7 LB
2-1/2 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
$2,602.99
1/2X10 Galvanized Nipple
$700.50
1X10 Galvanized Nipple
$1,000.80
3/4X8 Galvanized Nipple
Nacogdoches Availability: In Stock
$642.20
4X10 Galvanized Nipple
$6,288.58
4X45 Emt Elbow
$11,385.33
20
Popularity
Default