Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt/FMC Combination Coupling, 1 In Trade Size, Zinc Die Cast Material, Combination Connection, 2-3/16 In Length, 1-7/16 In Diameter, 0.2 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$720.92
Per 100
Features:Concretetight, Application:Dry/Damp Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN, Material:Zinc Die Cast
$280.53
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1/2"
$43.84
Each
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1"
$4,702.18
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1", Without Nipples
$5,159.80
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/8 In Outside Diameter, 3/4 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$5.85
1-1/2 In. Conduit Body Type LL
$1,104.07
1-1/8" X 7/8" Od 1" X 3/4" Id Reducing Coupling
$2.08
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
$3,099.13
Rigid Stainless Steel 304 Conduit With Coupling 1-1/4" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$4,181.04
Per 100 Feet
Rigid Stainless Steel 304 Conduit With Coupling 1-1/2" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$4,704.94
Rigid Stainless Steel 304 Conduit With Coupling 2-1/2" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$10,719.12
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.75 In Length, 0.937 In Diameter, 0.1 LB/Ea
$225.98
Set Screw Coupling, Combination, Zinc Die Cast, Size 3/4 Inch
$561.80
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 3/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
$38.35
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
$2.43
3/4" SS T
$118.67
1-1/4" to 1" Reducing Bushing, Steel (Zinc Plated)
$8.28
1" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$703.60
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,840.10
20
Popularity
Default