Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, Combination, Zinc Die Cast, Size 1 Inch
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$770.87
Per 100
2/0-4/0 Wedge Grip
$2,798.90
Stainless Steel 316 CNTR Sunk Hex Plug 3/4"
$31.64
Per Foot
Hub, 1 In Trade Size, 1 In Hub Size, 1.83 In Length, 2.125 In Diameter
$84.24
Use The GHM-50 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1/2" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1/2" Conduit or Wire
$962.63
3/4" SS C
$115.02
Each
3/4" SS LB
$102.67
4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$3,680.26
Meter Riser, 2 In Trade Size, 2.492 In Outside Diameter, 24 In Length, Gray, 2.16 LB/Ea
$13,489.85
Box Adapter, 2 In Trade Size, 2.89 In Outside Diameter, 1-7/16 In Length, 1.30 In Height, Gray, 0.09 LB/Ea
$776.45
Connector, Box, Zinc Die Cast, Size 1/2 Inch
$304.96
Bushing Penny, Steel, Size 2 1/2 Inch
$1,014.28
Bushing Penny, Steel, Size 3 Inch
$1,277.86
Bushing Penny, Steel, Size 4 Inch
$2,346.69
Bushing, Plastic - 105 Degrees C, Size 5 Inch
$2,163.87
Duplex E-Z Lock Snap-In Connector (Non-Insulated)
$912.55
Split Bushing, Insulated, Plastic, 1 Inch Trade Size. Patented
Nacogdoches Availability: In Stock
$303.05
Split Bushing, Insulated, Plastic, 1-1/4 Inch Trade Size. Patented
$351.89
Push In Conduit to Rod/Wire Clip, 3/4" Emt, 1/2" Rigid, 1/4" Rod, #12 Wire, 1/8"3/8" Flange
$487.28
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.05 LB
$242.26
20
Popularity
Default