Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,216.42
Per 100
4 In. Conduit Body Type LR
$9,771.12
2-1/2 In. Conduit Clamp / Strap
$205.44
This Cat # Replaced With Cat # Ers300cplg
$2,630.92
No longer available or discontinued by the manufacturer.
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
$49.88
Each
Split Bushing, Insulated, Plastic, 3 Inch Trade Size. Patented
Nacogdoches Availability: In Stock
$837.84
6-4 Wedge Grip
$16.14
Stainless Steel 316 Drain 3/4"
Total Availability: Out of Stock
$76.72
Per Foot
1 X 3/4 SS316 Face Bushing
$45.13
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 5-1/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
$29.63
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rig
$7.35
3/4 U-Bolt
$1,882.35
2 Knockout Hub W/GRND
$210.81
2-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,084.52
Box Adapter, Size 1-1/2 Inch, Length 1-3/8 Inches, Outer Diameter 1.900 Inches, Material PVC, Color Grey, For Use With Schedule 40 and 80
$248.42
Hub Connector, Straight, Insulated, NPT Connection, 3/4 In Hub Size, 1.81 In Height, 2 In Diameter, 0.33 LB/100
$93.00
Star Teck Cable Fitting, 1/2 In Trade Size, Straight, Red/Silver, 1/2 In Connection Size, 0.525 to 0.650 In Cable Size, 1/2 In Hub Size, Strip: 1-1/4 In;Body: 2.530 In Length, 1.630 In Diameter, 23.5 LB/100
$22,108.76
4IN X4IN Conduit Nipple
$3,337.33
SW2520 2 1/2"X2" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
$1,024.41
Per 100 Feet
Hdmi Coupler Keystone Insert, Light Almond
$18.64
20
Popularity
Default