Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3IN Galvanized Couplings
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2,720.75
Per 100
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$640.58
1 1/2IN Galvanized Couplings
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.53 LB/Ea
$580.00
Emt Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 2.18 In Diameter, 0.493 LB/Ea
$331.76
Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100
$4,373.90
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
$3,513.79
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length, 179 LB/100
$2,100.85
4IN Galvanized Couplings
2 1/2IN Galvanized Couplings
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
$345.09
Emt/FMC Combination Coupling, 1/2 In Trade Size, Zinc Die Cast Material, Combination Connection, 1-11/16 In Length, 1-3/8 In Diameter, 0.092 LB
Nacogdoches Availability: Out Of Stock
$523.18
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
$657.06
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
$2,283.68
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
$939.90
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
$7,530.30
Coupling, 6 In Trade Size, 7.25 In Outside Diameter, 6.625 In Inside, 6.375 In Length, Gray
$1,982.14
3-1/2 In. Schedule 40 Standard Center Stop Coupling
$439.05
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
$2,574.68
Coupling, 3-1/2 In Trade Size, 4.125 In Outside Diameter, 4 In Inside, 4 In Length, Gray, 0.7110 LB/Ea
20
Popularity
Default