Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Connector, 2 In Trade Size, CPR Model, Straight, Non-Insulated, 113 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$7,329.86
Per 100
Connector, 3 In Trade Size, CPR Model, Straight, Non-Insulated, 220 LB/100
Nacogdoches Availability: Out Of Stock
$25,267.86
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
$13,224.40
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
$2,283.62
3/4 In. Two Piece Expansion Coupling
$3,843.45
3/4 In. End Cap
$251.23
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
$482.95
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
$1,070.54
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
$627.74
3/4 Aluminum Coupling
Threaded Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 0.08 LB/Ea
$971.81
Emt Compression Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.00 In Length, 4.25 In Diameter, 2.2079 LB/Ea
$2,342.38
2-1/2 In. Meter Riser Expansion Joint With Terminal Adapter
$7,978.00
1/2 Aluminum Coupling
$421.03
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
$1,840.65
Threaded Hub, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 3/4 In Hub Size, 0.12 LB/Ea
$1,055.78
Female Jack to F Jack Panel Mount Adapter, Commercial;Video, Data and Telephony Applications, Coaxial Cable, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
$31.43
Flexible Coupling, 3/4 In Trade Size, Eclk Model, Natural, Female to Male Connection, 18 In Length, 1-7/8 In Diameter, 3.5 LB/Ea
$649.46
Each
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-3/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$6.16
20
Popularity
Default