Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 Al Coupling
Total Availability: In Stock
Check local availability
Book Price
$2,064.46
Per 100
4 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$135,581.76
Long-Line Coupling With Conduit Stop, Size 3 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
$1,440.20
Stainless Steel 316 Coupling 2"
$115.07
Per Foot
Stainless Steel 316 3 PC Coupling 2"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$222.66
The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD10, and LDPH10 Surface Raceway and Is A 1.24 Inch Length. . It Meets Tia/Eia Standards, Is Ul Listed and Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
$3.37
Each
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
$67.44
The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD5, and LDPH5 Surface Raceway and Is A 1 Inch Length. . It Meets Tia/Eia Standards, Is Ul Listed and Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
$2.93
Stainless Steel 316 3 PC Coupling 1"
$114.96
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 8 Standard Package; 4 Inch Trade Size; Threaded End Type
$25,407.28
Cantex 5144033 Is A 1 In. Two Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$4,025.73
CP60 6" PVC Coupling Kraloy
$1,999.77
CP40 4" PVC Coupling Kraloy
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$618.01
Stainless Steel 316 Coupling 1/2"
$29.33
Coupling, Split, 2-Piece Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
$116.91
Conduit Pipe 21120500 Phoenix Conduit Coupling, Trade Size: 1/2 In, 1.01 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$501.96
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch
$1,094.51
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$869.76
Stainless Steel 316 3 PC Coupling 1-1/2"
$157.96
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch
$1,277.14
20
Popularity
Default