Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1IN Galvanized Couplings
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$361.62
Per 100
Coupling, 1/2 In Trade Size, Galvanized, Threaded Connection, 0.5337 In Length, 12 LB/100
$199.74
1/2IN Galvanized Couplings
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1 In Width, 3/8 In Height, 3/8 In Diameter, +150 °C Operating Temperature, 0.005 LB/Ea
$19.78
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
$65.82
Adapter, 1 In Trade Size, 1.563 In Inside, 1.875 In Length, Gray, 0.0700 LB/Ea
$103.12
1 In. Schedule 40 Female Adapter
Emt Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.75 In Length, 0.35 LB/Ea
$285.00
2-1/2 In. Schedule 40 Standard Center Stop Coupling
$240.11
Adapter, 3/4 In Trade Size, 1.25 In Inside, 1.625 In Length, Gray, 0.0500 LB/Ea
$76.27
3/4 In. Schedule 40 Female Adapter
Coupling, 2-1/2 In Trade Size, 3.250 In Outside Diameter, 2.875 In Inside, 3.500 In Length, Gray, 0.3800 LB/Ea
Plastic Bushing, 1-1/4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-15/16 In Width, 1/2 In Height, 1-15/16 In Diameter, +150 °C Operating Temperature, 0.0167 LB/Ea
$57.09
Rod Coupling, Steel, Zinc Plated, 1-1/8 In Length, 1.125 In Thickness, 3/8 In Size, Threaded Connection, 1.80 LB
$95.17
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
$94.00
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
$185.13
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
$119.05
Terminal Adapter, 2-1/2 In Trade Size, 3.313 In Outside Diameter, 2.875 In Height, Gray, Male Connection, 0.2800 LB/Ea
$342.39
2-1/2 In. Male Terminal Adapter
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
$228.19
20
Popularity
Default