Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Male Terminal Apadpter, Size 2 Inches, Length 2.093 Inches, Outer Diameter 2.713 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 50
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$180.20
Per 100
Star Teck Cable Fitting, 1/2 In Trade Size, Straight, Red/Silver, 1/2 In Connection Size, 0.525 to 0.650 In Cable Size, 1/2 In Hub Size, Strip: 1-1/4 In;Body: 2.530 In Length, 1.630 In Diameter, 23.5 LB/100
$22,108.76
1 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
$673.88
2 Inch Non-Metallic Insulated Bushing, High Impact Thermoplastic. For Use With Rigid/Imc Conduit
$2,254.76
3/4 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
$429.32
4 In PVC Long Line Coupling, Molded
$2,930.79
Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
$361.79
1-1/4 Inch PVC Conduit Repair Coupling.
$801.57
<P>For Branching Raceway At Right Angles. Three Couplings Included.</P>
$2,092.90
4 In. Schedule 40 Split Sleeve Coupling
$9,530.83
Emt Set Screw Couplings Steel, 1/2 In. Trade Size 25PK
$24.36
Each
Emt Set Screw Couplings Steel, 1-1/4 In. Trade Size
$51.06
Emt Set Screw Couplings Steel, 1-1/2 In. Trade Size
$70.94
Emt Set Screw Couplings Steel, 2-1/2 In. Trade Size
$95.10
RGD/Imc Set Screw Couplings Steel, 3/4 In. Trade Size
$325.46
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, 4" Maximum Conduit Movement, 3/4" Trade Size
$257.01
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 3/4" Trade Size
$282.92
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 1" Trade Size
$329.85
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 2" Trade Size
$999.24
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$2,249.44
20
Popularity
Default