Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS74295 900LM, 3000K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$14.55
Each
12W 5"-6" Recess Downlight 30K Bulb Shape: DR56 Wattage: 12W Incandescent Equiv: 65W Color Temp: 3000K Voltage: 120V Dimmable: Yes Energy Star: No
$15.00
The Juno Ai 6 Inch Led Downlight Features A Built-In Quality Sound Of A JBL® Speaker and Amazon Alexa Voice Service In A Single Patent Pending Ceiling Light Fixture. Juno Ai Takes Advantage Of The Most Ideal Location In The Home, The Ceiling, to Create A Smart Ecosystem. It Can Control Up to 200 Other Smart Devices, Play Music Through Its Premium Speakers, and Set The Mood Through Controllable Lighting. It’S Perfect to Easily Retrofit Into Existing 6 In. Downlight Cans or New Construction and Remodel Ap
$413.85
Led Gimbal Downlighting Module, 120 V, 0.09 A, 10.54 W, E26 Base, Aluminum, Matte, White, 4000 K, 90, 35000 H Average Life, Dimmable, 820 LM Brightness (Lumens), 4-1/2 In Height, 6-1/8 In Diameter, 2.5 LB
$95.60
Airtight Incandescent Recessed Downlight, 6 In Airtight Incandescent Recessed Down Light With Socket Bracket Additional Information, Damp Location Application, 6-1/4 In Diameter, 7-1/2 In Height, Round Shape, Ul Certified Standards Met, 120 V Voltage Rating, 1 Yr Warranty, 90 W Wattage, Not Dimmable
$11.88
6 In Uplight/Downlight Wall Cylinders Are Ideal For A Wide Variety Of Interior and Exterior Applications Including Residential and Commercial. The Aluminum Cylinders Offers A Contemporary Design With Its Sleek Cylindrical Form and Elegant Fade and Chip Resistant Black Finish, Perfect For Today'S Inspired Exteriors. With Over 2, 150 Lumens Both Up and Down The Led Cylinders Unite Performance, Energy Savings and Safety Benefits. Provides Even Illumination Up and Down. Specify P860046 Top Cover Lens For Use In
$211.47
20
Popularity
Default