Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, White, 4000 K, 80, 50000 H Average Life, Dimmable, 800 LM Brightness (Lumens), 7.79 In Diameter, 1.6 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$60.57
Each
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$15.90
Led Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
$31.99
Led Downlight, 120 V, 0.11 A, 13.6 W, Aluminum, Matte White, White, 4000 K, 80, Dimmable, 1200 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
5000K V4.0 DLR56 DNLGT 800L WH
$24.28
OBS70520 550LM , 8W, 2700K 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor Included. Integrated White Trim.
$18.46
700LM, 2700K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
$14.75
OBS74292 700LM, 4000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
$31.87
OBS74294 900LM, 2700K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
$15.13
Led Beveled Recessed Downlights DR4, 11W, 75W Equivalent, 5000K, 850LU, E26 Base, Dimmable, 35, 000 Hours, Suitable For Damp Locations, 120 Degree Beam Angle, White
$14.43
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 In Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
$10.85
GU10 Base Line Voltage Led Lamp Used For Wac Lighting 120V Track, FLEXRAIL1, FLEXRAIL2, Linear Track, Recessed Downlights, Surface Mount Spots, Display Lights and Quick Connect Pendant and Fixtures.
$33.25
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
900LM 3000K Led Recessed Downlight Kit Replacing Up to 75W Halogen Suitable For 5" and 6" Recessed Cans. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector. Up to 30DEG Tilt With Adjustable Gimbal.900LM 3000K Led Recessed Downlight Kit Replacing Up to 75W Halogen Suitable For 5" and 6" Recessed Cans. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector. Up to 30DEG Tilt With Adjustable Gimbal.
$63.54
Baffle Trim, Black, 197 MM;7-3/4 In Diameter, For Use With Halo Housing, Recessed Downlighting, 2-11/16 In;68 MM Height, Metal Material, Wall Mount, 1080 PL;18 Ca Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused By Construction Tolerances;Straight Sides Of Metal Baffle For Large Diameter Lamps, Culus Listed, 0.51 LB Weight, 138 MM;5-7/16 In Width
$5.40
The Juno 4 Inch Adjustable Downlight With 5CCT Switchable White Technology Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment to Choose Between 2700K, 3000K, 3500K, 4000K, or 5000K. The Canless Design Eliminates The Need For Recessed Housings, Making It Easy to Install and Requires Less Labor. The Adjustable Gimbal Allows For Up to 20 Degrees Of Rotation, Making This Version Perfect For Angled Ceilings.
$38.99
Downlight, 120 V, 0.0811 A, 9.62 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 H Average Life, Dimmable, 792 LM Brightness (Lumens), 8-1/2 In Diameter, 1.79 LB
$39.92
Juno 2-Inch Aperture Recessed Downlight Is Ic Rated For Insulated or Non-Insulated Applications. The Sophisticated Aesthetics and Smaller Aperture Offers The “Designer-Look” That Perfectly Complements Many Of Today’S Upscale Residential and Commercial Interiors. Designed to Be Paired With A Juno 2 In. Driver Housing.
$121.75
Surface Mount Downlight, 120 V, 80 Ma, 9.6 to 10.5 W, Stainless Steel, White, 3000 K, 90, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 10.625 In Height, 7-5/8 In Diameter, 1.959 LB
$36.65
The 4-Inch Round Wafer™ Led Downlight With Switchable White Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
$34.01
20
Popularity
Default