Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" Round Surface Mount Downlight, 600 LM, 90CRI, 3000K, Direct Mount
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$36.65
Each
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box
Nacogdoches Availability: Out Of Stock
$26.57
4" Smart Bluetooth Led Recessed Downlight With Adjustable Color Temperature (2700K-5000K), White
$42.25
Surface Led Downlight, 120 to 277 V Ac, Aluminum, Recessed Mount, 8 In Length, 8 In Width, 0.75 In Height, 1 LB
$24.16
4" Round Surface Mount Downlight, 600 LM, 90CRI, 4000K, Direct Mount
00191723516357|0191723|191723516357|19172351635|51635|6SL RD 07LM 30K 90CR1 MW M6|6SL RD 07LM 30K 90CRI MW M6|6SLRD07LM30K90CRIMWM6|6SL-RD-07LM-30K-90CRI-MW-M6|Downlight|Acuity Brands 6SL RD 07LM 30K 90CR1 MW M6|Acuity Brands 6SL RD 07LM 30K 90CRI MW M6|Acuity Brands 6SLRD07LM30K90CRIMWM6|Acuity Brands 6SL-RD-07LM-30K-90CRI-MW-M6|Lithonia 6SL RD 07LM 30K 90CR1 MW M6|Lithonia 6SL RD 07LM 30K 90CRI MW M6|Lithonia 6SLRD07LM30K90CRIMWM6|Lithonia 6SL-RD-07LM-30K-90CRI-MW-M6|Lithonia Lighting 6SL RD 07LM 30K 90C
$118.08
9 Watt Led Direct Wire Downlight - 5-6 Inch - 3000K - 120 Volts - Dimmable
$23.57
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
$25.05
The 4-Inch Wafer™ Led Downlight With Switchable White Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, Commerci
$41.10
Lithonia Lighting LDN 6IN. Downlights Are The Most Cost-Effective General Illumination Solution For Commercial-Grade Downlight Applications. Perfect For Corridors, Lobbies, Conference Rooms, Private Offices, and Any New Construction. The LDN6 Design Allows For A Glare-Free Ceiling At An Affordable Price.
$127.23
The 4-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 3-Inch Ceiling Plenum Clearance.
$55.83
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
$65.83
6" Canless Led Downlight, 1500 Lumens, Round, Unv 120-277, 50/60HZ, Dual Dim With 0-10V and Phase Cut Options For 100 Percent to 5 Percent Dimming
$66.30
$36.39
6-Inch Super Slope Downlight Baffle Trim Is A White Trim Ring. Baffles Are The Most Popular Of All Residential Recessed Trims. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Living Spaces, and More.
$47.00
3-Inch Round Led Directional Downlight With Remote Driver Junction Box, 500 Lumens, 40 Degree Flood Distribution, 90 Cri, 3000K, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange, Recyclable
$21.69
The 8-Inch Round Wafer™ Led Downlight With Switchable White Provides High Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
$51.34
6'' Juno Basics Retrofit Downlights, Generation 3, 1000 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$53.21
Downlight Coilex Baffle, Cylinder; Lamp Type R40; 300 W; 1 Lamps; Length 33-1/8 Inch; Hanger Type Pipe; Hanger Included; Lamp Included; Used For Damp Location; Ul; Halo[R] Brand; Color Bronze
$190.90
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (2700K-3500K)
$24.46
20
Popularity
Default