Add More Items
View All Quick Selects
Below you can add an image for 'elbow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 3.66 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3,182.56
Per 100
4 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow
$4,323.49
90° Elbow, 4 In Trade Size, 37.688 In Length, 3.961 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 8.86 LB/Ea
$69.55
Each
1-1/2" Emt 45 Elbows
$1,251.34
2 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
$1,434.19
2-1/2IN Rigid 45 Conduit Elb
$8,453.64
2IN Rigid Conduit Elb
$4,188.76
4IN Rigid Conduit Elb
$18,357.16
4IN X90X36 Special Rad Rigid Elb
$47,944.39
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 In Bend Radius, White/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Plain-End Connections Are Solvent Weld, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
$38.19
1-1/4IN Rigid 45 Conduit Elb
$2,551.25
1-1/4IN Emt 45 Elb
$1,193.87
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 3-1/2 Inch Trade Size; Plain End Type; 45 Degree Bend Angle; 15 Inch Bend Radius
$10,745.03
1-1/4IN Rigid Conduit Elb
$2,224.47
1-1/2IN Rigid Conduit Elb
$3,031.36
2-1/2IN Rigid Conduit Elb
$7,397.07
3IN Rigid Conduit Elb
$10,276.50
3/4IN Emt Elb
$688.47
1IN Emt Elb
$1,048.67
1-1/4IN Emt Elb
20
Popularity
Default