Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Motor Control Disconnect Switch, #14-4 Awg, 60A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Phase, Rotary Switch
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$432.26
Each
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, Gray, Hinge Mount, 6 In Overall Depth, 12 In Overall Length, 12 In Overall Width, 13 LB
$112.03
Explosionproof Control Enclosure 8"W X 10"H X 6"D / Nema 4/7/9
$1,205.80
Explosionproof Control Enclosure 8"W X 12"H X 6"D / Nema 4/7/9
$1,486.74
Explosionproof Control Enclosure 10"W X 12"H X 6"D / Nema 4/7/9
$1,667.30
Explosionproof Control Enclosure 12"W X 12"H X 8"D / Nema 4/7/9
$1,938.42
Explosionproof Control Enclosure 12"W X 18"H X 8"D / Nema 4/7/9
$2,708.44
Explosionproof Control Enclosure 14"W X 14"H X 6"D / Nema 4/7/9
$2,630.08
Explosionproof Control Enclosure 18"W X 24"H X 8"D / Nema 4/7/9
$6,423.15
Explosionproof Control Enclosure 24"W X 36"H X 8"D / Nema 4/7/9
$13,063.22
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 20 In Overall Length, 24 In Overall Height, 31.758 LB
$581.09
Explosionproof Guarded Pilot Light / 8" Wire Leads / Green Lens / Incandescent Bulb / Short Barrel
$198.37
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 00 Open Enclosure - 9 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
$396.28
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 9–45 A
$1,055.56
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 11 KW 15 HP CT 3PH 50/60 HZ 48A Output IP21/Type 1 Enclosure FR3 LCD Display Internal Emc Filter and DC Choke Ethernet
$2,410.12
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 15 KW 20 HP CT 3PH 50/60 HZ 61A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$3,353.47
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input. 5.5 KW, 7.5 HP CT, 3PH, 50/60 HZ, 12A Output, IP21/Type 1 Enclosure, FR2, LCD Display, Internal Emc Filter and DC Choke Ethernet, RS-485
$1,785.67
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 1.5 KW 2 HP CT 3PH 50/60 HZ 4.3A Output IP21/Type 1 Enclosure FR1 LCD Display Internal Emc Filter and DC Choke Ethernet
$1,236.87
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 30A/600V Type R Fuse Clip, 1-5A Solid-State Electronic Overload Relay, Nema Size 1 Frame
$3,190.83
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Oversize Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 100A/600V Type R Fuse Clip, 20-100A Solid-State Overload Relay, Nema Size 3 Frame, Pushbutton Omitted
$7,843.91
20
Popularity
Default