Add More Items
View All Quick Selects
Below you can add an image for 'floor box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box With Plug, Plastic, Gray;Yellow, 6.156 In Width, 6.437 In Height, 1.53 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$20.80
Each
Round Plastic Cover Kits With One Flip Lid. Includes Round Plastic Gasketed Cover, Mounting Plate and Leveling Ring. Gray.
$2,808.66
Per 100
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
$28.09
Round Brass Cover Kit, Plastic, Brass, 5.700 In Width, 5.700 In Height, 0.73 LB/Ea
$65.45
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Gray.
$3,791.66
Box Cover Kit, Plastic, Brown, 6.156 In Width, 6.437 In Height, 0.9 LB/Ea
$53.08
Round Plastic Cover Kit, Plastic, Textured, Caramel, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
Dropin Floor Box Kit With Low Profile Steel Bracket and Nickel Cover With Flip Lid.
$13,678.14
Inbox Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Metallic Brass-Plated Cover.
$5,942.50
Finish Your Floorbox Installation With Arlington'S Round Non-Metallic Cover Kits With Flip Lid. The Black Colored Kit Fits On Arlington'S FLBC4500 Box. Includes Round Plastic Gasketed Cover, Mounting Plate and Leveling Ring.
Floor Box Cover, Non-Metallic Material, Brass, 5.50 In Diameter, 1.55 LB/Ea
Nacogdoches Availability: Out Of Stock
$219.33
Single Gang Non Metallic Gangable Floor Box Up to 3 Gang. Rectangular. Includes (2) 1-1/4" Plugs and A Mud Cover.
$2,403.78
Outlet Box, PVC Material, 1 Gang, 4 Hubs, Round, Tile Mount;Carpet Mount, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 1.8 LB/Ea
$23.99
Round Nickel Cover Kit, Plastic, Brass, Silver, 5.700 In Width, 5.700 In Height, 0.73 LB/Ea
$91.98
Floor Box, Thermoplastic, Gray, 1 Outlet, Floor Mount, 4 In Height, 5.5 In Diameter, 0.81 LB/Ea
$22.98
The Modulink™ Nonmetallic Floor Box With 2 Inch Conduit Feed Provides Power and Communication Services Directly to The Workstation or to Any Open Space Location. The Modulink™ Floor Box Is A Gangable Box That Allows A One-Gang Floor Box to Easily Be Turned Into A Two- or Three-Gang Box Simply By Ganging Together Individual Boxes. This Floor Box Has Many Applications, Some Of Which Are Commercial Offices, Retail Stores, Malls, Financial and Government Institutions.
$36.59
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Black.
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Caramel.
Thermoplastic Cover Includes 15A 125A Decorator Receptacle, Matching Detachable and Replacable Hinged Door Threaded Device-Mounting Holes Drill Guides For Low-Voltage Poke-Through Holes Accepts Any Decorator Device Mounts On Carpeting, Hardwood, Linoleum, Tile Floors Four Mounting/Leveling Screws. .For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$54.44
$59.10
20
Popularity
Default