Add More Items
View All Quick Selects
Below you can add an image for 'l19' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
Total Availability: In Stock
Check local availability
Book Price
$555.57
Per 100
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 20A, Industrial, 277/480V, Back Wiring, Black, White, Ultra Grip, L19-20, Four-Pole, Four-Wire, Nylon
$125.31
Each
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-20, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$94.83
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
$3,305.15
Eaton Locking Plug, #16-8 Awg, 20A, Industrial, 277/480V, Back Wiring, Black, White, Ultra Grip, L19-20, Four-Pole, Four-Wire, Nylon
$38.38
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-20, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$63.62
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-20, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$45.05
PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB
$52.82
Cantex 5133825 Is A 1 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Available now at Charlotte: In Stock
Charlotte Availability: In Stock
$309.93
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 3", For Use With Outside Rail Tray
$350.93
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated Steel, RHC Flat Panel Can Be Installed In RHC Enclosures, Panels and Panel Accessories
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$131.50
30MM Legend Plate, 20 (Run)
$3.22
Cantex EN20DB Is A 4 In. Square 20CU. In. Ent Switch / Outlet Box Designed For Use With Electrical Nonmetallic Tubing (Ent). 4" Square Boxes Provide Maximum Volume For Multiple Conductors and Connectors Running In Multiple Directions. It Features Molded Flanges and 7 Knockouts For Ez Installation and Multiple Connection Wiring.
$3,742.02
This item is no longer available. Click to view alternate items.
Side-Mount Cabinet 19-Inch 4U, Black, Steel
$435.69
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
$468.52
5 In X 20 FT PVC Schedule 40 Conduit, Belled End
$582.65
Per 100 Feet
Gel LED3DST19-V-120 76018 Decorativ
$9.97
1" SCH40 90D PVC Elbow Bell End
$270.88
Key KT-LED4.5FST19-E26-822-A Edison
$5.16
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 20 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 2800 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.154 In Wall Thickness, 0.6989 LB Weight
$139.43
20
Popularity
Default