Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 3500 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.58
Each
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 85, 30000 H Average Life, 3500 K, 24 W, 2000 LM Brightness (Lumens), 21.6 In Length, Instant;Rapid, 0.14 LB
$11.35
Metal Halide Lamp, 70, 3500 K, 12500 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 11.4 % Mercury Content, 1.78 LB
$36.48
Metal Halide Lamp, 70, 3500 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 2.0 LB
$41.28
Ge Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$20.56
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$22.54
Fluorescent T5 High Performance Lamp, Designation: F28T5/835/Env, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
$4.99
Ge Ecolux®, 14 WTT, 1350 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 21.6 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$10.63
Ge Ecolux®, 18 WTT, 100 V, 1200 LM, 3500 KV, 82 Cri, 66 In Length, G24D-2 Base, 10000 HR Average Life
$9.74
Ge Ecolux®, 28 WTT, 2675 LM, 3500 KV, 85 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
$6.46
Fluorescent T5 High Performance Lamp, Designation: F21T5/835/Env, 21 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2100 LM Initial, Lumens: 1950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 34 In Length, 5/8 In Diameter
$5.99
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$5.07
Fluorescent T5 High Performance Lamp, Designation: F14T5/835/Env, 14 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 1350 LM Initial, Lumens: 1250 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 22-3/16 In Length, 5/8 In Diameter
Fluorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 80, 24000 H Average Life, 3500 K, 59 W, 5800 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1 In Diameter, 96.0 In Length, 0.9 LB/Ea
$14.32
25W, 36" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
$5.16
00762148310099|0762148|762148310099|76214831009|31009|31017835|F17T8 835 25 CS|TCP 31017835|TCP Technical Consumer Product 31017835|Technical Consumer Products 31017835
$3.30
Fluorescent T5 Ho High Performance Lamp, Designation: F54T5/835HO/Env, 54 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 5000 LM Initial, Lumens: 4650 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
$4.42
Fluorescent Lamp, Bipin (G13) Base, T8 Bulb Shape, 85, 24000 H Average Life, 3500 K, White, 300 V, 32 W, 2950 LM Brightness (Lumens), Dimmable, 1 In Diameter, 48 In Length, 24 Month Warranty, +10 °C Operating Temperature
$4.68
28W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$5.45
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3500K, 80 Cri, Non Dimming
$1.85
20
Popularity
Default