Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Dulux 7W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.00
Each
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 10000 H Average Life, 2700 K, White, 120 V, 0.23 A, 14 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.80 In Diameter, 4.25 In Length
$2.43
A-Line Incandescent Lamp, 2800 K, 2000 LM Brightness (Lumens), 100 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, E26 Medium Base, Non Dimmable, 2.37 In Diameter, 4.13 In Length, 0.14 LB
$1.85
Compact Fluorescent Lamp, G23 2-Pin Base, VLX Bulb Shape, 82, 10000 H Average Life, 2700 K, 120 V, 0.18 A, 7 W, 425 LM Brightness (Lumens), Non Dimmable, 5.39 In Length, 0.1 LB/Ea
$4.55
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 20000 H Average Life, 2700 K, White, 120 V, 380 Ma, 23 W, 1600 LM Brightness (Lumens), Dimmable, Rapid, 2.40 In Diameter, 4.90 In Length, 36 Month Warranty
$7.25
OBS10042 Incandescent A15 Bulb Shape Fan Light Clear Medium Aluminum Base 40WATT 120VOLT 24BULBS Per Case 2BULBS Per Package
Total Availability: Out of Stock
$1.74
9.5 Watt Led Lamp 2700K GU24 Base 120 Volts
$6.69
A19 Led Lamp, 230 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
$5.48
Gel LED12DP30RW82740-120 42134 Dire
$19.95
Features: Led BR30 Reflector Flood 11W-850LM Dimmable 2700K 80+Cri 120VAC E26
$5.26
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 2700K 80+Cri 120VAC E12
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 4.63 In Length
$7.39
No longer available or discontinued by the manufacturer.
8W Led A19 27K CLR FNSH 800LM
$7.74
Features: Led A19 8W-800LM Dim Enclosed 80+Cri 2700K E26 120 Vac
$3.36
Satco S8552 4.5W CFC/Led/27K/CL/120
$7.36
Features: Litespanled BR30 Reflector Flood 8W-650LM Dimmable 2700K 80+Cri 120VAC E26
$6.10
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 2700K, 90 Cri, Requires 12V Transformer
$7.64
Decorative Led Lamp, CA11 Shape, 360 ° Beam Angle, 80, 2700 K, 350 LM Brightness (Lumens), 3.5 W, 120 V, Warm White, 15000 H Average Life, E12 Candelabra Base, Dimmable, 1-3/8 In Diameter, 4-11/16 In Length, 40 W, 3 Yr Warranty, 0.16 LB
$5.49
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 2700K, 90 Cri , Clear
$3.47
OBS40180 Led G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life
$7.78
20
Popularity
Default