Add More Items
View All Quick Selects
Below you can add an image for 'meter socket' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 Term RNGLS SML CLS PLT 520GR 520GR Surf MNT
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$560.38
Each
7 Term RNGLS LRG Hub Open Adapt to SML CLS PLT LVR Byps 1-200 Amp MN BRKR 9-16- In BRL LCK With BRKT Prov
$3,063.82
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Cover PL, #8-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, None, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$768.87
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
$1,046.71
Eaton Meter Socket Assembly, Meter Socket Assembly, Used With: 125 and 200A 1MP, 1MM, and 3MM Modular Metering Stacks
$194.56
Eaton Residential Meter Stack, Amperage Rating: 125A, Bus Rating: 800A, Indoor/Outdoor, Interrupt Rating Depends On Selected Main Circuit Breaker, Single-Phase In/Single-Phase Out, 5 Sockets, Aluminum, Ring, 120/240 Vac
$1,096.49
$708.07
Meter Socket, 200 A, 15 In Overall Height, 8 In Overall Width, 4.38 In Overall Length, Top/Bottom Mount, 1 Phase, 1-1/4 In Bolt-On Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Top/Bottom Feed, 5 LB
$139.43
Eaton Meter Socket, Comm, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$1,227.06
Eaton Meter Socket, Solid Top, 200A, Underground, Solid Top, #8-350 Kcmil, Four-Jaw, Single-Phase, #8-350 Kcmil, Sockets:1, Three-Wire, Ring, 600V
$211.07
4 Term RNGLS Plain Top HRN Byps 7-8 In BRL LCK GRD With BRKT Prov LVR Byps American Electric Power
$156.51
8/16C 200A Oh/Ug Meter Socket
$517.01
Eaton Meter Socket, 1-Pos Resi Service, 125A, Over, 3-5/16 Inch Hub Cover Plate, #8-2/0 Awg, 4-Jaw, 1-Phase, #8-2/0 Awg, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$301.40
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:4, 3-Phase In, 1-Phase Out, 200A, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$4,212.75
Eaton Meter Socket, 3 5/16 In Hub Opening, 125A, Overhead, Hub Opening, #8-2/0 Kcmil, Four-Jaw, Single-Phase, #8-2/0 Kcmil, Sockets:1, Three-Wire, Ring, 600V
$190.08
Eaton Meter Socket, Transformer Rated Socket, 20A, Under, Solid Top, Six-Jaw, Pre-Wired Test Switch, 600 Vac
$634.27
Eaton Meter Socket, 1-Pos Resi Service, 200 A, Over/Under, 3-5/16 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$462.29
Meter Socket, 200 A, 15-1/2 In Overall Height, 8 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, 2 In Bolt-On Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead Feed, 10.5 LB
$109.35
Meter Socket, 200 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
$490.40
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, Large to Small Hub Adapter, #6-350 Kcmil, 5-Jaw, 1-PH or 3-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$1,056.16
20
Popularity
Default