Add More Items
View All Quick Selects
Below you can add an image for 'non contact voltage tester' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$37.08
Each
Ideal, Voltage Tester, Volt-Sensor, Non-Contact, Voltage Rating: 600 V, Warranty: 2 Year
Nacogdoches Availability: Out Of Stock
$21.55
No longer available or discontinued by the manufacturer.
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Visual Indication, 1.156 In Height, 5.828 In Length, 0.719 In Width, 1.2 Oz
$27.82
The NCVT2PKIT From Klein Tools Includes A Dual-Range, Non-Contact Voltage Tester As Well As A Receptacle Tester. The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The Receptacle Tester Will Troubleshoot Standard 120V Ac Grounded Outlet
$35.58
Klein Tools Non-Contact Voltage Tester Detects Standard Voltage In Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Non Tamper-Resistant Outlets and Wires. A Bright Green Led Indicates The Tester Is Powered On. It Changes to Red and An Audible Tone Sounds When Voltage Is Detected.
$21.93
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 1.6 Oz
$20.11
The Klein Tools NCVT-6 Is A Non-Contact Voltage Tester (NCVT) With An Integrated Laser Distance Meter. It Can Detect Voltage Over The Full-Range From 12 to 1000 Vac and Can Measure Distances From 2-Inch (51 MM) Up to 66-Feet (20 M). The Laser Distance Meter Functions Independently From The NCVT With A Simple-to-Use Intuitive Interface. Easy, Single-Button Changes Between Voltage Detection and Laser Distance Measurements.
$53.83
Non-Contact Electrical Voltage Tester, 90 to 600 V Ac, Led Display, 50 to 60 HZ, Battery Powered, Battery Included, Visual Indication
$61.14
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
$33.10
This Amprobe Non-Contact Voltage (NCV) Tester Provides Maximum Safety and Convenience For Detecting Ac Voltage Without Interrupting Electrical Systems. Designed to Conveniently Fit In Your Shirt Pocket, This Tester Performs In Indoor and Outdoor Settings. Safety Tested to The Highest Category Measurement, Cat Iv 1000 V, As Well As IP65 Water and Dust Resistant, This Tester Is Fit For The Toughest Industrial Applications
$36.25
Non-Contact Voltage Detection From 50V to 1000V Ac. Patented Automatic Self-Test Verifies Circuit Integrity. Audible and Visual Alert When Voltage Is Present. Bright Flashlight For Use In Dark Work Areas. Can Be Used to Detect Voltage In Outlets, Lighting Fixtures, Circuit Breakers, Wires, and Cables. Automatically Turns Off After 5 Minutes Of Inactivity to Conserve Battery Life
$26.60
Klein Tools NCVT-4IR Is A Voltage Tester That Provides Non-Contact Determination Of Ac Voltage In Cables, Cords, Circuit Breakers, Switches, Outlets and Wires As Well As Infrared (Ir) Thermometer Measurements, Making It The Perfect Choice For Hvac Professionals.
$52.88
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 0.8 Oz
Total Availability: Out of Stock
$22.50
LVD1 Is A Non-Contact Ac Voltage Detector and Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-Sensitivity - The Voltage Detector Glows Blue When It'S Near Ac Voltage, and Glows Red When It'S At The Source. Detects Voltages From 40 V Ac to 300 V Ac. Voltage Detector Glows Blue 50 HZ - 60 HZ or 2.5 - 38 CM (1 - 5 In) Away From Source. Operating Temperature 0°C to 50°C. Ultra-Bright White Led With 100, 000 Hour Bulb Life. AAA Battery Included.
$55.98
Pocket Multimeter. Auto-Select Mode For Hassle-Free Use. Low Impedance Eliminates Stray or "Ghost" Voltage Readings. Ac/DC Voltage Measurement. Hassle-Free, Automatic Measurement Of Voltage and Resistance. Autoranging For Quick, Convenient Measurements. Non-Contact Voltage Detection For Identifying Live Lines Without Contacting Conductors. Intelligent Auto-Off For Longer Battery Life. Low Battery Indicator. Resistance Measurement. Audible Continuity Test. Frequency Measurement In Voltage Mode.
$69.19
20
Popularity
Default