Add More Items
View All Quick Selects
Below you can add an image for 'outdoor pendant light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This Frame Inside A Frame Design Is The Perfect Update to This Classically Inspired Outdoor Lantern. Durable Stainless Steel Construction Is Finished In Black and Supports An Inner Frame Of Clear Panels Of Glass For A Crisp and Clean Appearance.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$221.88
Each
Pier M BK 1-Light Outdoor Pendant
$86.00
Check out our new Lighting Showroom!
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 In Length, 0.4 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$458.28
Per 100
$348.00
Jelly Jar Outdoor Light
$7.50
Picture Yourself In An Old Gangster Movie and The Lighting On The Wharf Would Look Very Much Like This Collection. This All-Aluminum Collection Is Available In Your Choice Of Weathered Zinc, Empire Bronze, or Black and Is At A Price Point Sure to Please.
$94.00
1-60M Zinc Outdoor Pendant
$75.68
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
$456.16
The Sphere Has Become One The Most Popular Styles In Lighting Decor Today. Our Latest Entry to This Category Is Constructed Of Heavy Channel Metal Finished In Either Barn Wood or Antique Pecan Both With Black Accents. Now You Can Enjoy The Beauty Of Wood With The Durability and Affordable Price Of Metal.
$299.00
The Paintable Ceramic Sconces One Light Outdoor Wall Fixture In Unfinished Ceramic Is An Energy Star Qualified Lighting Fixture That Uses Led Bulbs to Save You Both Time and Money. Our Outdoor Ceramic Sconces Are Crafted Of Durable Tough Ceramic and Come Unfinished, Allowing You to Paint Them Your Desired Color. These Sconces Also Direct Light Downward, Below A 90 Degree Plane, For Neighbor and Sky Friendly Illumination.
$99.98
An Outdoor Injelly Jar In Utility Flush Mount Featuring A Black Powder-Coated Finish and Clear Marine Glass. The Fixture Is Wet Location Listed and Ideal For Outdoor Spaces. The Glass Shape Is A Reminder Of The Old-Fashioned Jelly Jars.
$19.54
The Very Definition Of Classic Outdoor Lighting, The Coach Lights Collection Is A Welcome - and Welcoming - Sight For Homes Of Every Size. The Simple, Straightforward Shape Of The Body, With Panels Of Sparkling Glass, Is A Perfect Complement to The Graceful Contours Of The Sloping Roof.
Total Availability:
$44.20
This item is no longer available. Click to view alternate items.
1-60M BZ Outdoor Pendant
N/A, Twin Outdoor Remote Lighting Head, Lamp Type: Led, Lamp Wattage: 2 W, Number Of Lamps: 2, Mounting Type: Ceiling and Wall, Color: White, Voltage Rating: 4.8 V.
$56.08
1 Light Wire Cage Light Kit In Galvanized
$58.00
Two-Light Indoor/Outdoor Fan Light Kit With Universal Style. Classic Old World Styling, The Ashmore Collection Features A Seeded Water Glass Diffuser to Reduce Glare and to Minimize Cleaning Requirements. Antique Bronze Finish Corresponds With An Antique Brass Pull Chain and Walnut Fob. Quick Connect Wiring Available With Fans That Accept An Accessory Light.
$130.00
The Lithonia Lighting Gray Ere Led Remotes Are Suitable For Outdoor Lighting Applications, For Use As Part Of An Emergency Lighting System, Illuminating The Path Of Egress. These Single Led Lamp Remotes Are Fully Adjustable and Are Suitable For Wall or Ceiling Mounting.
$43.23
Compact and Attractive Double Head Led Outdoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.
$33.94
20
Popularity
Default