Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Receptacle Cover, Die-Cast Aluminum, Powder Coated, Silver, 0.82 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,711.37
Per 100
For Covering Single Receptacles - 1.41" (36MM) Diameter. Ivory
$4.10
Each
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Gray, 0.025 Sec Trip Time, 0.2800 LB
$23.80
Round Highbay Fixture. 100W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sensor Receptacle
$83.31
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40 to 115C
$14.98
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$41.26
Old Work Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, Molded Ear #4 Swing Bracket, 3-1/2 In Length, 2-1/4 In Width, 2-11/16 In Height, 19 LB/100
$552.42
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, With Large Knockouts For #6 or #8 Cable
$1,489.64
30A, 125V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
$27.05
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
$8.70
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
$58.50
Safeway® Duplex Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, Nema 5-15, 125V, Brown
$30.17
For Shallow Type Switches (Three-Way, Single, and Double Pole) and Receptacles, Including Three-Wire Hicking Receptacles and Single-Gang Combination Devices. Base Has 1/2" Trade Size Kos. Position Of Twistouts On Ends Permits Running Raceways Close to Interior Trim. Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions.
$1,196.68
Combination Wall Plate, 2-Gang, 1-Duplex Receptacle and 1-Decorator
$462.06
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$1,401.66
Eaton Combination Wallplate, White, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
$138.00
15A 125V Gfci Tamper Resistant Receptacle, Light Almond
$34.93
Heavy-Duty Spec Grade Single Receptacle Side Wire 20A 125V
$608.68
Trademaster Plate 2-Gang, 1-Toggle, 1-Duplex Receptacle
$133.11
20
Popularity
Default