Add More Items
View All Quick Selects
Below you can add an image for 'relay' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Freedom Nema Starter, Full Voltage Reversing, C440 Electronic Overload Relay, Nema Size 0 Open Enclosure - 18 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$1,012.84
Each
Eaton Photoelectric Sensor, E64, Diffuse Reflective, Right Angle, Output (Yellow), Stability (Green), Power On (Green), Screw Terminals, 3A At 250 Vac/30 VDC, SPST Relay Form C, 20-240 Vac, 20-60 VDC
$689.17
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 3R, Non-Combination Non-Reversing Starter, Nema Size 2, 9-45A Solid-State Relay Without Ground Fault
$1,322.66
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4, 28-140A Solid-State Relay Without Ground Fault
$4,842.12
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 5, 60-300A Solid-State Relay Without Ground Fault
$12,429.74
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 6 I/O, 6 Output High Current Relay
$309.35
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 16 I/O, 8 Input DC, 8 Output Relay
$338.01
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 24.6A 27.6A 30.5A 33.4A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
$121.87
IEC Ovlr Acc. Din Rail or Panel Mount Adp. Frame D Pack Of 2
$46.33
Contactor Part Replacement Coil Frame C 415/50 480/60
$232.83
Contactor Part Replacement Coil Frame D 208/60
$294.14
Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal Type A, Class 20, 1NC Auxiliary Contact, Alarm Contact (Form C), Ambient Compensated , Full Load Range 26.3-45a
$1,358.03
The Model 269 Over and Under 3-Phase Monitor Continuously Monitors 3-Phase Lines For High Voltage, Low Voltage, Phase Loss or Phase Reversal. This Device Features A Solid-State Voltage and Phase-Angle Sensing Circuit, Which Drives A SPDT Output Relay. The Model 269 Is Independent Of The System Load, and May Be Used On Any Horsepower Motor. When Phase Sequence Is Correct, and The Voltage Remains Between The Upper and Lower Trip Points, The Output Relay Remains Energizes. When A Fault Condition Is Sensed,
$172.02
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 480V/60 HZ or 440V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
$877.20
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 00 Open Enclosure - 9 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
$396.28
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 9–45 A
$1,055.56
Eaton XT IEC Contactor, 10A, 110-120 Vac, 50-60 HZ, 1NO, 10A, Frame B, 45 MM, 50-60 HZ, 0.5 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
$590.46
No longer available or discontinued by the manufacturer.
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 30A/600V Type R Fuse Clip, 1-5A Solid-State Electronic Overload Relay, Nema Size 1 Frame
$3,190.83
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Oversize Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 100A/600V Type R Fuse Clip, 20-100A Solid-State Overload Relay, Nema Size 3 Frame, Pushbutton Omitted
$7,843.91
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 0.254A 0.306A 0.359A 0.411A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
20
Popularity
Default