Add More Items
View All Quick Selects
Below you can add an image for 'ring lugs' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ring Tongue Compression Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Copper Conductor Material, Yellow (Code) Insulation Color, +105 °C Operating Temperature, 1.16 In Overall Length, 600 V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$97.06
Per 100
Cu Ring Tongue Terminal, 1 Hole/W/Inspwindow, #20-#14 Awg, 600 V, #8-#10 Stud, Nylon Insulated, Seamless Barrel, Tin Plated.
$100.18
Insulug Nylon Insulated Compression Ring Tongue Terminal; Stud: #8 - #10; Length: .91"; Width: .31"; 600 V Max.
$109.04
2/0 3/8 Ring Lug
$1.10
Each
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An 12-10, #8-#10 Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, 8 Awg, #8-#10 Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
$2.58
Terminal Ring Lug, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.26 In Overall Length, Ring Terminal, 0.16 LB
$13.27
Terminal Ring Lug, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 In Overall Length, Ring Terminal, 0.12 LB
$15.27
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
$321.58
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, 8 Awg, 1/4" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
$2.49
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An 12-10, 5/16" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
$1.59
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 Awg, Copper, Tin Plated, 200 Pack
$145.83
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
$439.61
Non-Insulated Tubular Ring Terminal, Length 1.59 Inches, Width .69 Inches, Bolt Hole 5/16 Inch, Wire Range 2/2AN, Copper, Tin Plated, 100 Pack
$261.55
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$5,875.64
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-2 Flex, 5/16" Stud, Short Barrel, Tin Plated.
Total Availability: Out of Stock
$7.84
Ring Tongue Compression Terminal, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 2.03 In Overall Length
$6.87
Ring Tongue Compression Terminal, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 2.32 In Overall Length
$798.00
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,175.72
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, DK2400, Surface Mounting, C:42, S:1, SP:24, None, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$7,960.15
20
Popularity
Default