Search Results for "rr2kp"

1-3 of 3
RR2KPUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

  • MFR Part #:
  • Total Availability: 31
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Total Availability: In Stock

LK2 - Nsi

Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.

  • MFR Part #: LK-2
  • Total Availability: 8
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($136.19) ·
LK2 - Nsi Industries

Total Availability: In Stock

CSP2 - Blackburn Mechanical

Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown

  • MFR Part #: CSP2
  • Total Availability: 407
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 25 ($153.28) ·
CSP2 - Abb Installation Products, Inc

Total Availability: In Stock

RR2KPUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
31 Each
Pkg Sizes:
10 Each ($729.70)
LK2 - Nsi

Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.

MFR Part #:
LK-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($136.19)
CSP2 - Blackburn Mechanical

Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown

MFR Part #:
CSP2
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
407 Each
Pkg Sizes:
25 Each ($153.28)

Begin Live Chat