Add More Items
View All Quick Selects
Below you can add an image for 'surge' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton CH Surge Loadcenter, Provisions Only, Type CH Surge Ready Loadcenter, Convertible, 225 A, 42 Circuits
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$734.81
Each
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcenter, Main Breaker, 150 A, 32 Circuits, Single-Phase
$811.19
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters- Convertible, 225 A, CH, 42 Circuits
$982.40
Eaton CH Surge Loadcenter, Factory Integrated Surge. Includes A CHSPT2ULTRA and A Two-Pole 15A Circuit Breaker., Convertible, 125 A, CHSUR8EF-Combination, CHSUR8ES-Surface, CH, 24 Circuits
$880.33
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenter Cover, E, CH, Combination, 3/4 In, CHSUR24L125E, Chsur24b100e
$93.62
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 41 LB
Nacogdoches Availability: In Stock
$637.15
Eaton BR Surge Loadcenter, Factory Integrated Surge, Main Circuit Breaker, 200 A, L2, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, 40/40 Circuits, 40 Spaces, Three-Wire, Single-Phase, 120/240 V
$1,093.10
Eaton CH Surge Loadcenter, Type CH Loadcenters, Surge Installed Loadcenter Cover, K, CH, Combination, 3/4 In, CHSUR32N225K, CHSUR32L225K, CHSUR32B200K, CHSUR32B150K, Chsur32b100k
$86.25
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 7 LB
$105.76
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 27.5 LB
$876.66
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible, 32 Spaces, Box Size X7R, Outdoor
$880.81
BR Style 1-Inch Loadcenter, 30 Spaces, 40 Circuits, 200 A, 120/240 V, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 39 In Overall Height, Combination
$188.21
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ Lugs, 32 Spaces, Box Size X7, Indoor
$782.53
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ Lugs, 44 Spaces, Box Size X9, Indoor
$1,110.97
Eaton CH 3/4-Inch Surge Installed Loadcenters - Surge Installed Loadcenter Cover, Factory Integrated Surge, Surge Installed Loadcenter Cover, CH, Flush, Two-Pole, 0.75 In, CHSUR42N225L, CHSUR42L225L2, Chsur42b200l2
$770.97
Eaton BR Main Breaker Loadcenter, Main Circuit Breaker, 400 A, Aluminum, Nema 3R, 42 Circuits, 42 Spaces, Three-Phase, Surface, Nema 3R, Factory Integrated Surge, No Feed Thru Lugs
$5,128.34
Eaton Universal Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$3,161.67
Eaton CH Residential Surge Breaker, Two-Pole, 30 A, 10 Ka Nominal Discharge, 36 Ka Surge Current
Total Availability: Out of Stock
$160.64
No longer available or discontinued by the manufacturer.
Eaton CH Residential Surge Breaker, Two-Pole, 50A, 10 Ka Nominal Discharge, 36 Ka Surge Current
$157.88
Eaton 3S Ups, 750 Va, 450 W, 5-15P Input, Outlets: (5) 5-15R, (5) 5-15R Surge Only
$156.36
20
Popularity
Default