Search Results for "wago connectors"

1-3 of 3
222412 - WAG

Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 3.053 G Weight

  • MFR Part #: 222-412/K194-4045
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
222412 - Wago Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.71

Each

QTY:
Each
Add
222413 - WAG

Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 4.283 G Weight

  • MFR Part #: 222-413/K194-4045
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
222413 - Wago Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.70

Each

QTY:
Each
Add
773164 - WAG

Push Wire Connector, Orange (Cover);Transparent Color, 24 A Current Rating, 0.512 In;13 MM Length, Aluminum;Copper Material, +60 °C Maximum Operating Temperature, 4 - Wires, 1 PK;100 CT Package Quantity, 0.057 MJ Fire Load Special Features, 400 V Voltage Rating, 2.667 G Weight, 18 to 12 Awg Wire Size

  • MFR Part #: 773-164/K194-4045
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
773164 - Wago Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.89

Each

QTY:
Each
Add
222412 - SPC

Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 3.053 G Weight

MFR Part #:
222-412/K194-4045
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($18.71)
222413 - SPC

Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 4.283 G Weight

MFR Part #:
222-413/K194-4045
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($16.70)
773164 - SPC

Push Wire Connector, Orange (Cover);Transparent Color, 24 A Current Rating, 0.512 In;13 MM Length, Aluminum;Copper Material, +60 °C Maximum Operating Temperature, 4 - Wires, 1 PK;100 CT Package Quantity, 0.057 MJ Fire Load Special Features, 400 V Voltage Rating, 2.667 G Weight, 18 to 12 Awg Wire Size

MFR Part #:
773-164/K194-4045
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($12.89)

Begin Live Chat