Add More Items
View All Quick Selects
Below you can add an image for 'wire hanger' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.032LBS, Components, 160 LBS Load Capacity, Angle Bracket With .281" Holes
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$85.26
Per 100
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.25"-20 Rod Size, 160 LBS Load Capacity
$168.91
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.38"-16 Rod Size, 160 LBS Load Capacity
$2.50
Each
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.07LBS, "Z" Purlin Flange Hangers, 0.25" Rod Size, 160 LBS Load Capacity
$218.12
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.047LBS, Vertical Flange Hangers, 160 LBS Load Capacity
$125.34
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.027LBS, "Z" Purlin Hangers, 100 LBS Load Capacity, For "S" Hooks
$146.40
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Rod to Beam Hangers, .13" Min Mount Size, .25" Max Mount Size, 0.38" Rod Size, 160 LBS Load Capacity
$330.29
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.052LBS, #8 Wire or 0.25" Plain Rod, Angle Bracket Fasteners, 0.25" Plain Rod Size, 160 LBS Load Capacity
$225.72
B18-Z Box/Conduit Hanger With Rod/Wire Clip, 1/2", 3/4" Emt, 1/4" Rod, #12 Wire
$1,000.77
Nvent Caddy Cablecat J-Hook With Rod/Wire Clip, 3/4" Dia, 1/8"3/8" Flange, 1/4" Rod
$484.29
Nvent Caddy Speed Link SLK With Y-Hook, 9.9' Length, 19.6" Y-Length
$4,344.72
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.055LBS, 0.25" Rod Size, 100 LBS Load Capacity, Universal Beam Fasteners
Total Availability: Out of Stock
$344.98
20
Popularity
Default