Add More Items
View All Quick Selects
Below you can add an image for 'fan box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ceiling Fan and Fixture Support Box, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 In Height, 1.68 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$14.24
Each
Ceiling Fan Outlet Box With Plastic Romex Connector, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 0.50 LB/Ea
Nacogdoches Availability: Out Of Stock
$934.07
Per 100
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, White, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643835
$15.63
Retrofit Fan Brace, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1.5 In Height, 2.24 LB/Ea
$39.02
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643828
$16.65
Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.204 LB/Ea
$625.98
New Construction Ceiling Fan Box & Brace Kit
$7.78
13.4 Cu In Fan Box
$4.60
Fan Box, Plastic, Black, 4.236 In Overall Width, 4.250 In Overall Height, 0.250 LB/Ea
$695.91
Fan Box, Plastic, Black, 4.250 In Overall Width, 4.250 In Overall Height, 0.138 LB/Ea
$526.80
Shallow Box, Silver, 6.5 Cu.In Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.5 In Height, 4 In Diameter, 0.49 LB/Ea
$6.82
Ceiling Fan and Fixture Boxes. Ul Listed For 70LB Fan, 200LB Fixture and Csa Listed For 50LB Fan, 50LB Fixture. 2 Hour Fire Rating. For 1/2" or 5/8" Drywall. 6.0 Cu. In.
$616.28
Fan Support Box, Polycarbonate;Plated Carbon Steel (Fastener) Material, Black, 9375-FR Model, 14 Cu.In Capacity, (2) 1/2 In Knockout Size, 2 Knockouts, Bottom Mount, 3-13/16 In Width, 4 In Diameter, 6 LB
$905.23
Ceiling Fan Box, PVC Material, Gray, 14 Cu.In Capacity, (1) Integral Clamp Cable Entry, Round, 3-1/2 In Knockout Size, External Clamp;Screw, 4 In Height, 4-1/16 In Diameter, 24 LB/100
$1,395.96
Side Mount Box, Gray, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 Outlet, 6 In Length, 1.5 In Height, 0.97 LB/Ea
$12.87
Direct Mount Box, Gray, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 Outlet, 4.25 In Length, 1.5 In Height, 0.64 LB/Ea
$9.46
Shallow Box, Silver, 8 Cu.In Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.625 In Height, 0.53 LB/Ea
$7.75
Ceiling Fan Box, Steel, 4.250 In Overall Width, 4.250 In Overall Height, 0.400 LB/Ea
$686.00
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
$2,087.29
Ceiling Fan Box, Plastic, 7.881 In Overall Width, 7.881 In Overall Height, 0.898 LB/Ea
$4,262.46
20
Popularity
Default