Add More Items
View All Quick Selects
Below you can add an image for 'masonry box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Masonry Box, (8) 1/2", (8) 3/4", 2-1/2", (4) 1/2", (4) 3/4", Steel, Four-Gang, (2) 1/2", (2) 3/4", 62.0 Cubic Inch Capacity
Total Availability: In Stock
Check local availability
Book Price
$4,630.98
Per 100
Masonry Box, Pre-Galvanized, Silver, 15 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 1-15/16 In Length, 2-1/2 In Width, 3-3/4 In Height, 0.62.5 LB/Ea
Available now at Alexandria: In Stock
Alexandria Availability: In Stock
$1,476.39
Masonry Box, Pre-Galvanized, Silver, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 22 Knockouts, Vertical Mount, 1 Outlet, 1-15/16 In Length, 3-1/2 In Width, 3-3/4 In Height, 0.75 LB/Ea
$1,392.34
Masonry Box, Ivory, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 6 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 3-1/2 In Height, 84 LB/100
$1,200.84
Eaton Crouse-Hinds Series Masonry Box, (6) 1/2", (6) 3/4", 2-1/2", (3) 1/2", (3) 3/4", Steel, Three-Gang, (2) 1/2", (2) 3/4", 46.5 Cubic Inch Capacity
$3,895.80
Masonry Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 70 LB/100
$1,347.33
Eaton Crouse-Hinds Series Masonry Box, (4) 1/2", (4) 3/4", 2-1/2", (2) 1/2", (2) 3/4", Steel, Two-Gang, (2) 1/2", (2) 3/4", 31.0 Cubic Inch Capacity
$4,790.12
Eaton Crouse-Hinds Series Masonry Box, (6) 1/2", (6) 3/4", 3-1/2", (6) 1/2", (6) 3/4", Steel, Three-Gang, (2) 1/2", (2) 3/4", 66.5 Cubic Inch Capacity
$2,790.77
Eaton Crouse-Hinds Series Masonry Box, (8) 1/2", (8) 3/4", 3-1/2", (8) 1/2", (8) 3/4", Steel, Four-Gang, (2) 1/2", (2) 3/4", 88.0 Cubic Inch Capacity
$3,727.97
Eaton Crouse-Hinds Series Masonry Box, (4) 1/2", (4) 3/4", 3-1/2", (4) 1/2", (4) 3/4", Steel, Two-Gang, (2) 1/2", (2) 3/4", 44.0 Cubic Inch Capacity
$2,442.79
Masonry Box, Pre-Galvanized, 66 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 22 Knockouts, Screw Mount, 3-3/4 In Length, 5-7/16 In Width, 3-1/2 In Height, 73.94 LB/100
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,067.01
Four Gang Masonry Box, 93.5 Cubic Inches, 3-3/4 Inches Long X 7-3/8 Inches Wide X 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, For Use With Conduit
$4,189.21
Masonry Box, Pre-Galvanized, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-13/16 In Width, 3-1/2 In Height, 39.01 LB/100
$2,344.33
Steel 4X4 Box For Concrete Block Walls. 1/2" and 3/4" Knockouts. Spring Steel Clip Holds Box Securely Against Walls When Screws Are Tightened. Screw Hole Pattern For 4X4 and Two Gang Devices. 42.3 Cu. In.
$20.96
Each
Masonry Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-13/16 In Width, 2-1/2 In Height, 29.94 LB/100
$2,279.38
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:24, Material:Steel, Size:7.375 X 3.5 X 3.75IN, Cubic Capacity:92ci
$9,341.46
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:16, Material:Steel, Size:7.375 X 2.5 X 3.75IN, Cubic Capacity:67ci
$8,073.71
Masonry Box, Pre-Galvanized, 44 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 16 Knockouts, Screw Mount, 3-3/4 In Length, 3-5/8 In Width, 3-1/2 In Height, 57.15 LB/100
$3,083.51
Masonry Box, Pre-Galvanized, Silver, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 20 Knockouts, Vertical Mount, 1 Outlet, 3-3/4 In Length, 3-1/2 In Width, 3-3/4 In Height, 1.18 LB/Ea
$1,981.20
Gangable Masonry Box, 31.6 Cubic Inches, 3-3/4 Inches Long X 3-3/4 Inches Wide X 2-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
$6,698.62
20
Popularity
Default