Add More Items
View All Quick Selects
Below you can add an image for 'Lamps, Bulbs, Ballasts, Fixtures, and Specialty Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
15W Led T8 Tube, 2200 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$10.50
Each
5/6 Inch Led Retrofit Module With Baffle Trim, 750 Lumen. 90+ Cri, Field Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K. Matte White. Recyclable.
$9.79
6-Inch Round Canless Led Downlight, 900 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
$22.30
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
$2.25
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
$8.99
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
$14.95
13W Led T8 Tube, 2000 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring), Combo Drive X3
Nacogdoches Availability: Out Of Stock
$10.83
6" Ic, Airtite, New Construction, No Socket Bracket Housing, 120V
$20.37
6" 15W Led Disk Light 30K 90CRI 120V 900LM 18PK
$9.39
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
$26.57
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
2'X4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT.
$67.24
6" Round and Square Mounting Frame
$4.61
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$3.00
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 3
$6.77
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
$16.02
4-Inch Recessed Baffle Led Trim, 650 Lumens, 90+ Cri, Field Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K. Matte White, Recyclable.
$10.70
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
$30.44
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 3
$2.00
20
Popularity
Default